Buy more than* S$200* and get FREE SHIPPING

Flange Nut, Serrated, Iron, Chromate, Small Box

Surface Processing
Chromate
Material
Iron
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions e (mm) Dimension S (mm) Screw Type Nominal Designation of Screw Pitch Dimension dc(mm) Dimensions m1 (mm) Dimensions Theta (degree) Dimension m (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions e (mm) Dimension S (mm) Screw Type Nominal Designation of Screw Pitch Dimension dc(mm) Dimensions m1 (mm) Dimensions Theta (degree) Dimension m (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(min)1.1 9.2 8 Nut M4 0.7 11 (min)3.3 30 5 1Box(1800PC) 1 M4 42876635 119.99 SGD
In stock
- - - - M10 1.5 - - - - 1Box(200PC) 1 M10 42876626 51.99 SGD
In stock
(min)1.5 11.5 10 Nut M5 0.8 15 (min)4 30 6 1Box(800PC) 1 M5 42876644 67.99 SGD
Shipped after 2018-05-30
- - 13 Nut M8 1.25 17.5 - - 8 1Box(400PC) 1 M8 42876662 58.99 SGD
In stock
(Min)1.5 11.5 10 Nut M6 1 16 (Min)4 30 7 1Box(600PC) 1 M6 42876653 61.99 SGD
In stock
ADD TO CART

Related Products