Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions e (mm) Screw Type Material Dimension dc(mm) Nominal Designation of Screw Dimension m (mm) Dimension S (mm) Dimensions m1 (mm) Pitch Dimensions Theta (degree) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions e (mm) Screw Type Material Dimension dc(mm) Nominal Designation of Screw Dimension m (mm) Dimension S (mm) Dimensions m1 (mm) Pitch Dimensions Theta (degree) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Min)11.05 Nut Stainless 13 M6 6 10 About 4.0 1 30 About 1.5 1Box(500PC) 1 M6 42877003 149.99 SGD
Shipped after 2018-06-25
- - - 13 M6 6 10 - 1 - - 1box(500pc) 1 M6 10 x13 41893083 -
Discontinued
[x]
- - - 17 M8 7.5 12 - 1.25 - - 1box(200pc) 1 M8 12 x17 41893092 179.99 SGD
Shipped after 2018-06-25
- - - 24 M12 11 17 - 1.75 - - 1box(50pc) 1 M12 17 x24 41893117 67.99 SGD
Shipped after 2018-06-25
(min)6.08 Nut Stainless 8 M3 3.7 5.5 About 2.4 0.5 15 About 1 1Box(1500PC) 1 M3 42876976 429.99 SGD
Shipped after 2018-06-28
(min)8.87 Nut Stainless 12 M5 5.5 8 About 3.3 0.8 30 About 1.1 1Box(500PC) 1 M5 42876994 129.99 SGD
Shipped after 2018-06-29
(min)13.25 Nut Stainless 17 M8 7.5 12 About 5.0 1.25 30 About 1.5 1Box(250PC) 1 M8 42877012 189.99 SGD
Shipped after 2018-06-25
(min)7.74 Nut Stainless 10 M4 4.2 7 About 3.0 0.7 15 About 1.1 1Box(1000PC) 1 M4 42876985 229.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For furniture repair
5
From Japan
On 2014-06-30 08:55:48
There is no substitute for the thing which used conventionally. The contents of the question will change, but there are too many purchase rods. If it is a specialist, it is too much to use for repairing fixtures. Moreover, the thing of the small rod is too few and it is thankful if you can pricing with 100 multiples.
This review is about item#42877003.

Related Products