Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Serrated Flange Nut

5.00 (2)
Material
Iron
...see all>
Product Options
ADD TO CART
Dimensions m1 (mm) Dimensions Theta (degree) Nominal Designation of Screw Dimension m (mm) Dimensions C (mm) Dimensions e (mm) Surface Processing Dimension S (mm) Screw Type Pitch Dimension dc(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions m1 (mm) Dimensions Theta (degree) Nominal Designation of Screw Dimension m (mm) Dimensions C (mm) Dimensions e (mm) Surface Processing Dimension S (mm) Screw Type Pitch Dimension dc(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Min)3.3 (Min)15 M5 5.5 (Min)1.1 9.2 TrivalentChromate 8 Nut 0.8 12   1Box(500PC) 1 M5 42877283 26.99 SGD
In stock
(Min)5 (Min)30 M8 7.5 (Min)1.5 13.8 TrivalentChromate 12 Nut 1.25 17   1Box(500PC) 1 M8 42877301 51.99 SGD
In stock
(min)3.2 (min)15 M4 4.5 (min)1.1 8 Trivalent Chromate 7 Nut 0.7 10   1Box(1000PC) 1 M4 42877274 40.99 SGD
In stock
- - M7 - - - Trivalent Chromate - - 1 - *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 M7 44819442 75.99 SGD
Shipped after 2018-07-05
(min)9 (min)30 M16 15 (min)2.5 27.7 Trivalent Chromate 24 Nut 2 33   1Box(60PC) 1 M16 42877335 56.99 SGD
Shipped after 2018-06-22
(Min)4 (Min)30 M6 6 (Min)1.5 11.5 TrivalentChromate 10 Nut 1 13   1Box(500PC) 1 M6 42877292 40.99 SGD
In stock
(min)6 (min)30 M10 9 (min)1.8 16.2 Trivalent Chromate 14 Nut 1.5 19   1Box(300PC) 1 M10 42877317 57.99 SGD
In stock
(min)7 (min)30 M12 11 (min)1.8 19.6 Trivalent Chromate 17 Nut 1.75 24   1Box(170PC) 1 M12 42877326 55.99 SGD
Shipped after 2018-06-22
(min)2.4 (min)15 M3 3.7 (min)1 6.3 Trivalent Chromate 5.5 Nut 0.5 8   1Box(1500PC) 1 M3 42877265 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As automotive nut
5
From Japan
On 2017-03-24 09:14:54
I bought it because it took a large amount this time. It was good because the unit price was also cheap as the quantity was high.
This review is about item#42877301.
When assembling free angle
5
From Japan
On 2017-01-20 15:25:54
It is the same as a bolt nut with a high unit price, and it is cheap so I use it,
This review is about item#42877317.

Related Products