Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Serrated Flange Nut

5.00 (1)
Surface Processing
UNIQLO
Screw Type
Nut
Material
Iron
...see all
Product Options
ADD TO CART
Dimension m (mm) Dimensions C (mm) Dimensions e (mm) Dimension S (mm) Pitch Dimension dc(mm) Dimensions m1 (mm) Dimensions Theta (degree) Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension m (mm) Dimensions C (mm) Dimensions e (mm) Dimension S (mm) Pitch Dimension dc(mm) Dimensions m1 (mm) Dimensions Theta (degree) Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 (min)1.8 16.2 14 1.5 19 (min)6 (min)30 M10 1Box(300PC) 1 M10 42877466 -
Discontinued
[x]
5.5 (min)1.1 9.2 8 0.8 12 (min)3.3 (min)15 M5 1Box(500PC) 1 M5 42877432 26.08 SGD
Shipped after 2017-05-01
7.5 (min)1.5 13.8 12 1.25 17 (min)5 (min)30 M8 1Box(500PC) 1 M8 42877457 51.14 SGD
Shipped after 2017-05-01
11 (min)1.8 19.6 17 1.75 24 (min)7 (min)30 M12 1Box(170PC) 1 M12 42877475 52.80 SGD
Shipped after 2017-05-02
3.7 (min)1 6.3 5.5 0.5 8 (min)2.4 (min)15 M3 1Box(1500PC) 1 M3 42877414 46.02 SGD
Shipped after 2017-05-02
15 (min)2.5 27.7 24 2 33 (min)9 (min)30 M16 1Box(60PC) 1 M16 42877484 51.47 SGD
Shipped after 2017-05-02
4.5 (min)1.1 8 7 0.7 10 (min)3.2 (min)15 M4 1Box(1000PC) 1 M4 42877423 40.45 SGD
Shipped after 2017-05-01
6 (Min)1.5 11.5 10 1 13 (Min)4 (Min)30 M6 1Box(500PC) 1 M6 42877441 31.47 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is for the installation of our products.
5
From Japan
On 2016-03-11 19:15:57
The number and price was also affordable.
This review is about item#42877423.

Related Products