Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Flange Nut, Serrated, Iron, Zinc Black, Small Box

5.00 (1)
Surface Processing
Zinc black
Screw Type
Nut
Material
Iron
...see all>
Product Options
ADD TO CART
Dimension dc(mm) Dimensions m1 (mm) Dimensions Theta (degree) Nominal Designation of Screw Dimension m (mm) Dimensions C (mm) Dimensions e (mm) Dimension S (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension dc(mm) Dimensions m1 (mm) Dimensions Theta (degree) Nominal Designation of Screw Dimension m (mm) Dimensions C (mm) Dimensions e (mm) Dimension S (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 (min)2.4 (min)15 M3 3.7 (min)1 6.3 5.5 0.5 1Box(1500PC) 1 M3 42877493 54.99 SGD
In stock
12 (min)3.3 (min)15 M5 5.5 (min)1.1 9.2 8 0.8 1Box(500PC) 1 M5 42877511 31.99 SGD
In stock
13 (Minimum) 4 (Minimum) 30 M6 6 (Minimum) 1.5 11.5 10 1 1Box(500PC) 1 M6 42877527 40.99 SGD
In stock
10 (min)3.2 (min)15 M4 4.5 (min)1.1 8 7 0.7 1Box(1000PC) 1 M4 42877502 54.99 SGD
In stock
17 (min)5 (min)30 M8 7.5 (min)1.5 13.8 12 1.25 1Box(500PC) 1 M8 42877536 74.99 SGD
In stock
24 (min)7 (min)30 M12 11 (min)1.8 19.6 17 1.75 1Box(170PC) 1 M12 42877545 75.99 SGD
In stock
33 (min)9 (min)30 M16 15 (min)2.5 27.7 24 2 1Box(60PC) 1 M16 42877554 69.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a product assembling screw
5
From Japan
On 2018-05-18 22:04:02
Sems, because it is jagged, it has a loose fitting effect. Also, I do not need a washer and the socket can be assembled at 2x speed as the nut does not get into it all the way.
This review is about item#42877527.

Related Products