Buy more than* S$200* and get FREE SHIPPING

Flange Nut, Serrated, Iron, Uni Chromate, Small Box

2.00 (1)
Surface Processing
UNIQLO
Screw Type
Nut
Material
Iron
...see all>
Product Options
ADD TO CART
Dimension dc(mm) Dimensions m1 (mm) Nominal Designation of Screw Dimension m (mm) Dimensions C (mm) Dimensions e (mm) Dimension S (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension dc(mm) Dimensions m1 (mm) Nominal Designation of Screw Dimension m (mm) Dimensions C (mm) Dimensions e (mm) Dimension S (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 (Minimum) 4 M6 7 (Min) 1.5 11.5 10 1 1Box(600PC) 1 M6 42877773 60.10 SGD
In stock
17.5 (min)5.0 M8 8 (min)1.8 13.8 13 1.25 1Box(400PC) 1 M8 42877782 58.81 SGD
Shipped after 2017-12-19
21 (min)6 M10 9 (min)1.8 16.2 17 1.5 1Box(200PC) 1 M10 42877755 51.14 SGD
In stock
10 (min)2.4 M3 4 (min)1 6.3 5.5 0.5 1Box(3000PC) 1 M3 42877764 109.90 SGD
Shipped after 2017-12-14
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Mounting of mold
2
From Japan
On 2016-03-29 23:05:01
I thought that I want a bigger flange if I am a girl. I can not use it if the pilot hole is a little big. I think that if you have a flange of the size of about one size upper washer it will be a big shoes. With ordinary flange nut and outer diameter of 2 mm, only 1 mm thick by one meal is big and ...
This review is about item#42877755.

Related Products