Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Flange Nut Celate None (Iron / Trivalent White) (Small Box)

5.00 (1)
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimension m (mm) Dimensions e (mm) Dimension S (mm) Pitch Dimension dc(mm) Dimensions Theta (degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimension m (mm) Dimensions e (mm) Dimension S (mm) Pitch Dimension dc(mm) Dimensions Theta (degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M4 4.5 8 7 0.7 10 15 1box(2500pc) 1 M4 42878132 129.99 SGD
Shipped after 2018-06-26
M3.5 3.7 6.3 5.5 0.6 8 15 1box(4000pc) 1 M3.5 42878184 199.99 SGD
Shipped after 2018-06-26
M2.6 3.1 5.7 5 0.45 8 15 1box(5000pc) 1 M2.6 42878175 259.99 SGD
Shipped after 2018-06-26
M3 3.7 6.3 5.5 0.5 8 15 1box(4000pc) 1 M3 42878123 159.99 SGD
Shipped after 2018-06-26
M5 5.5 9.2 8 0.8 12 30 1box(1500pc) 1 M5 42878141 83.99 SGD
Shipped after 2018-06-26
M10 9 16.2 14 1.5 19 30 1box(300pc) 1 M10 42878193 64.99 SGD
Shipped after 2018-06-26
M8 7.5 13.8 12 1.25 17 30 1box(500pc) 1 M8 42878166 64.99 SGD
Shipped after 2018-06-26
M6 6 11.5 10 1 13 30 1box(1000pc) 1 M6 42878157 65.99 SGD
Shipped after 2018-06-26
M12 11 19.6 12 1.75 24 30 1box(170pc) 1 M12 42878202 69.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixing furniture
5
From Japan
On 2016-09-30 20:32:35
The precision type is also good, it is wonderful.
This review is about item#42878157.

Related Products