Buy more than* S$200* and get FREE SHIPPING

Flange Nut, No-Serrated

Surface Processing
UNIQLO
Screw Type
Nut
Material
Iron
...see all
Product Options
ADD TO CART
Dimensions Theta (degree) Nominal Designation of Screw Dimension m (mm) Dimensions C (mm) Dimensions e (mm) Dimension S (mm) Pitch Dimension dc(mm) Dimensions m1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Theta (degree) Nominal Designation of Screw Dimension m (mm) Dimensions C (mm) Dimensions e (mm) Dimension S (mm) Pitch Dimension dc(mm) Dimensions m1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 M5 5.5 (min)1.1 9.2 8 0.8 12 (min)3.3 1Box(1500PC) 1 M5 42878394 85.06 SGD
Shipped after 2017-02-22
15 M3.5 3.7 (min)1 6.3 5.5 0.6 8 (min)2.4 1Box(4000PC) 1 M3.5 42878367 159.90 SGD
Shipped after 2017-02-27
15 M4 4.5 (min)1.1 8 7 0.7 10 (min)3.2 1Box(2500PC) 1 M4 42878385 109.90 SGD
Shipped after 2017-02-22
30 M6 6 (min)1.5 11.5 10 1 13 (min)4 1Box(1000PC) 1 M6 42878403 67.73 SGD
In stock
30 M8 7.5 (min)1.5 13.8 12 1.25 17 (min)5 1Box(500PC) 1 M8 42878412 60.10 SGD
In stock
30 M12 11 (min)1.8 19.6 12 1.75 24 (min)7 1Box(170PC) 1 M12 42878351 70.31 SGD
Shipped after 2017-02-22
15 M3 3.7 (min)1 6.3 5.5 0.5 8 (min)2.4 1Box(4000PC) 1 M3 42878376 139.90 SGD
Shipped after 2017-02-22
30 M10 9 (Min)1.8 16.2 14 1.5 19 (Min)6 1Box(300PC) 1 M10 42878421 60.10 SGD
In stock
ADD TO CART

Related Products