Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Color Material Compatible Hole Diameter (mm) Plate Thickness t (mm) Dimension E (phi mm) Dimension A (mm phi) Item Number Dimensions C (mm) Dimension F (mm) Nominal Designation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material Compatible Hole Diameter (mm) Plate Thickness t (mm) Dimension E (phi mm) Dimension A (mm phi) Item Number Dimensions C (mm) Dimension F (mm) Nominal Designation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 6 3.0-5.0 12 10 2W25 1.5 22 2W25-02 1box(100pc) 1 2W25-02 42893076 51.99 SGD
In stock
Black Resin 6 4.5-6.0 12 4.7 24R5 1.5 23 24R5-02 1Box(100PC) 1 24R5-02 42893085 36.99 SGD
In stock
Black Resin 7 4.0-6.0 15 5.4 445B 1.5 21.2 445B-02 1Box(100PC) 1 445B-02 42893103 41.99 SGD
In stock
- - 5 3.5-6.5 14 4 3x53 2 19.8 3x53-02 1box(100pc) 1 M3 x53-02 42893067 32.99 SGD
In stock
- - 8 3.5-5.5 20 6.7 33K7 2.5 22.5 33K7-02 1box(100pc) 1 33K7-02 42893112 32.99 SGD
In stock
- - 6.5-7.0 2.5-3.5 15 5.5 1C84 1.5 20.5 1C84-02 1box(100pc) 1 1C84-02 42893094 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Automobile repair time
5
From Japan
On 2017-02-25 20:58:17
It is repeat purchase. It is considerably advantageous to buy genuine parts little by little.
This review is about item#42893094.

Related Products