Buy more than* S$200* and get FREE SHIPPING

Wall Anchor Plug

Drill Diameter (phi mm)
15
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Outer Diameter (phi mm) Screw Length (mm) Overall Length (mm) TRUSCO Part Number Dimensions b (mm) Dimensions C (mm) Surface Processing Dimension d (mm) Material Drilling Depth (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Outer Diameter (phi mm) Screw Length (mm) Overall Length (mm) TRUSCO Part Number Dimensions b (mm) Dimensions C (mm) Surface Processing Dimension d (mm) Material Drilling Depth (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M8 16 14 50 798-2691 - - - - - 50 1box(50pc) 1 DX-8 22133238 86.99 SGD
Shipped after 2018-01-26
M10 16 14 50 798-2682 - - - - - 50 1box(50pc) 1 DX-10 22133247 86.99 SGD
Shipped after 2018-01-26
W3/8 - - - - 16 50 Cloth 14 Iron (ALC)50 1Box(50PC) 1 DX-38 42893724 -
Discontinued
[x]
W5/16 16 14 50 473-3592 - - - - - 50 1box(50pc) 1 DX-258 22133256 88.99 SGD
Shipped after 2018-01-29
W3/8 16 14 50 - - - - - - 50 1box(50pc) 1 DX-38 22133265 91.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products