Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
AtamaAtsu K (mm) Maximum Tensile Load (kN) Head Diameter dk (mm) Implantment Depth (mm) Neck Length L(mm) Pilot Hole Diameter (phi mm) Bit No Weight (g) Surface Processing Length (mm) Drill Diameter (phi mm) TRUSCO Part Number Material 2014 TRUSCO Published Page Nominal Diameter d (mm) Drilling Depth (mm) Compatible Driver Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AtamaAtsu K (mm) Maximum Tensile Load (kN) Head Diameter dk (mm) Implantment Depth (mm) Neck Length L(mm) Pilot Hole Diameter (phi mm) Bit No Weight (g) Surface Processing Length (mm) Drill Diameter (phi mm) TRUSCO Part Number Material 2014 TRUSCO Published Page Nominal Diameter d (mm) Drilling Depth (mm) Compatible Driver Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.3 - 9 30 45 - No.2 - Russ Part Silver - 4.3 - Iron - 5 55 - 1Box(100PC) 1 PPV-545 42894451 32.99 SGD
In stock
3.3 - 9 30 60 - No.2 - Russ Part Silver - 4.3 - Iron - 5 70 - 1Box(50PC) 1 PPV-560 42894467 20.99 SGD
In stock
3.3 - 9 30 75 - No.2 - Russ Part Silver - 4.3 - Iron - 5 85 - 1Box(50PC) 1 PPV-575 42894476 32.99 SGD
In stock
2.6 - 7.2 30 38 - No.2 - Russ Part Silver - 3.4 - Iron - 4 48 - 1Box(100PC) 1 PPV-438 42894433 14.99 SGD
In stock
2.6 - 7.2 30 45 - No.2 - Russ Part Silver - 3.4 - Iron - 4 55 - 1Box(100PC) 1 PPV-445 42894442 21.99 SGD
In stock
- 1.7 - 22 - 3.4 - 361 - 25 - 259-5699 - 1-2203 4 35 Plus No.2 1Box(200PC) 1 PPV-425 37131622 10.99 SGD
In stock
- 2.8 - 30 - 3.4 - 439 - 32 - 259-5702 - 1-2203 4 42 Plus No.2 1Box(200PC) 1 PPV-432 37131647 12.99 SGD
In stock
- 3.3 - 30 - 4.3 - 399 - 35 - 259-5729 - 1-2203 5 45 Plus No.2 1Box(100PC) 1 PPV-535 37131683 15.99 SGD
In stock
- 2.0 - 22 - 4.3 - 304 - 25 - 259-5711 - 1-2203 5 35 Plus No.2 1Box(100PC) 1 PPV-525 37131665 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used to fix fixtures in commercial facilities on the floor
5
From Japan
On 2014-06-23 13:14:57
The price is the same as the existing supplier (Takashina store). We are placing orders because the delivery date is early. I tried several other companies' P-less, but many troubles such as misspellings occurred, so I returned to that product.
This review is about item#37131622.
Installation of temporary steel frame on concrete surface
4
From Japan
On 2014-06-19 08:58:01
Cost is down because the price is cheap as well as what you buy from the local materials store
This review is about item#37131622.

Related Products