Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

P Less Anchor Counter Shank Head PFV Type, Iron, Ruspert Silver Small Box

5.00 (2)
...see all
Product Options
ADD TO CART
Drilling Depth (mm) Compatible Driver Head Diameter dk (mm) Maximum Tensile Load (kN) AtamaAtsu K (mm) Implantment Depth (mm) Neck Length L(mm) Pilot Hole Diameter (phi mm) Bit No Weight (g) Surface Processing Length (mm) Drill Diameter (phi mm) TRUSCO Part Number Material 2014 TRUSCO Published Page Nominal Diameter d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drilling Depth (mm) Compatible Driver Head Diameter dk (mm) Maximum Tensile Load (kN) AtamaAtsu K (mm) Implantment Depth (mm) Neck Length L(mm) Pilot Hole Diameter (phi mm) Bit No Weight (g) Surface Processing Length (mm) Drill Diameter (phi mm) TRUSCO Part Number Material 2014 TRUSCO Published Page Nominal Diameter d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
55 - - - 4.1 40 45 - No.3 - Russ Part Silver - 5.3 - Iron - 6 1Box(100PC) 1 PFV-645 42894616 43.70 SGD
Shipped after 2017-05-02
70 - - - 4.1 40 60 - No.3 - Russ Part Silver - 5.3 - Iron - 6 1Box(100PC) 1 PFV-660 42894625 51.89 SGD
Shipped after 2017-05-02
80 - - - 4.1 40 70 - No.3 - Russ Part Silver - 5.3 - Iron - 6 1Box(100PC) 1 PFV-670 42894634 64.42 SGD
Shipped after 2017-05-02
85 - - - 4.1 40 75 - No.3 - Russ Part Silver - 5.3 - Iron - 6 1Box(100PC) 1 PFV-675 42894643 65.71 SGD
Shipped after 2017-05-02
100 - - - 4.1 40 90 - No.3 - Russ Part Silver - 5.3 - Iron - 6 1Box(100PC) 1 PFV-690 42894652 95.64 SGD
Shipped after 2017-05-02
48 - 7 - 2.3 30 38 - No.2 - Russ Part Silver - 3.4 - Iron - 4 1Box(100PC) 1 PFV-438 42894677 14.83 SGD
Shipped after 2017-05-02
120 - - - 4.1 40 100 - No.3 - Russ Part Silver - 5.3 - Iron - 6 1Box(100PC) 1 PFV-6100 42894661 139.90 SGD
Shipped after 2017-05-02
85 Plus No.2 - 3.3 - 30 - 4.3 - 344 - 75 - 259-5800 - 1-2201 5 1Box(50PC) 1 PFV-575 37131604 18.02 SGD
In stock
45 Plus No.2 - 3.3 - 30 - 4.3 - 334 - 35 - 259-5770 - 1-2201 5 1Box(100PC) 1 PFV-535 37131543 16.42 SGD
Shipped after 2017-05-10
55 Plus No.2 - 3.3 - 30 - 4.3 - 414 - 45 - 259-5788 - 1-2201 5 1Box(100PC) 1 PFV-545 37131561 17.94 SGD
In stock
42 Plus No.2 - 2.8 - 30 - 3.4 - 361 - 32 - 259-5745 - 1-2201 4 1Box(200PC) 1 PFV-432 37131482 12.12 SGD
In stock
55 Plus No.2 - 2.8 - 30 - 3.4 - 265 - 45 - 259-5753 - 1-2201 4 1Box(100PC) 1 PFV-445 37131507 13.29 SGD
In stock
35 Plus No.2 - 2.0 - 22 - 4.3 - 239 - 25 - 259-5761 - 1-2201 5 1Box(100PC) 1 PFV-525 37131525 13.95 SGD
Shipped after 2017-05-10
35 Plus No.2 - 1.7 - 22 - 3.4 - 295 - 25 - 259-5737 - - 4 1Box(200PC) 1 PFV-425 37131464 9.72 SGD
In stock
70 Plus No.2 - 3.3 - 30 - 4.3 - 289 - 60 - 259-5796 - 1-2201 5 1Box(50PC) 1 PFV-560 37131586 11.93 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I use to interior hardware attached
5
From Japan
On 2016-11-29 12:56:51
Also happy because almost no + fit of the bit also well Nejikire Bit was crippled without Hamara with the old one another.
Floor fixed, etc. at the store interior construction
5
From Japan
On 2015-01-13 10:14:52
Seen in some Puragubisu "torn off my head" is less.
This review is about item#37131464.

Related Products