Buy more than* S$200* and get FREE SHIPPING

Asphalt Anchor, HEX, SUS410, Small Box

4.14 (7)
Length (mm)
70
Material
SUS410
...see all>
Product Options
ADD TO CART
Screw Length (mm) Nominal Designation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Length (mm) Nominal Designation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
55 M8 1Box(4PC) 1 M10x70x55 06719003 -
Discontinued
[x]
60 M10 1Bag(4PC) 1 M10x70x60 06537353 31.01 SGD
In stock
55 M8 1Box(4PC) 1 M8x70x55 42894984 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Parking lot information display
3
From Japan
On 2016-07-09 15:47:46
I tried to fix it on asphalt, but I used it because it was not found elsewhere. I can not say without seeing the progress, but I can fix it at present.
This review is about item#06537353.
Anchor for simple storage
3
From Japan
On 2016-06-13 15:14:44
It was used as an anchor for simple storeroom. I did not know the extent of the effect, but I was able to drive it.
This review is about item#06537353.
Stationary asphalt fixation
4
From Japan
On 2016-06-11 08:03:10
It worked fairly well than I expected. It is convenient to use and convenient
This review is about item#06537353.
I struck an L - shaped stay in an asphalt.
5
From Japan
On 2016-02-24 09:50:06
Since there was not a 7 mm drill, I opened a hole with a 6.4 mm drill and then hit it with impact, but since it hardly entered, I entered it manually and firmly bites into it.
This review is about item#06537353.
Installation of SUS hardware
4
From Japan
On 2015-11-15 19:14:20
As for an asphalt anchor, I have never seen this product. The amount of money per one is very expensive, but it can not be helped to purchase it by subdivision.
This review is about item#06537353.
Fixation of cradle
5
From Japan
On 2015-08-14 09:12:58
There is no other anchor that can directly strike the asphalt, which is very helpful. Construction is easy, it can be fixed firmly. The drawing strength seems to be high.
This review is about item#06537353.
Fastening of instruments to parking lot
5
From Japan
On 2014-12-12 13:29:37
Things that it was firmly fixed
This review is about item#06537353.

Related Products