Buy more than* S$200* and get FREE SHIPPING

All anchor C type (iron / dub) (small box)

Caution
Tensile strength is a value in the case of concrete strength 21 N / mm 2 .
...see all>
Product Options
ADD TO CART
Screw Length l (mm) Implantment Depth (mm) Overall Length L (mm) Drill Diameter (phi mm) Mounting Thickness (mm) Maximum Tensile Load kn (kgf) Screw Diameter d Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Length l (mm) Implantment Depth (mm) Overall Length L (mm) Drill Diameter (phi mm) Mounting Thickness (mm) Maximum Tensile Load kn (kgf) Screw Diameter d Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 40 60 10.5 1-6 11.5[1180] M10   1box(50pc) 1 C-1060D 42895526 109.99 SGD
Shipped after 2018-05-29
25 35 70 8.5 1-20 6.9[705] M8   1box(50pc) 1 C-870D 42895641 119.99 SGD
Shipped after 2018-05-29
30 40 90 10.5 1-35 11.5[1180] M10   1box(50pc) 1 C-1090D 42895544 199.99 SGD
Shipped after 2018-05-29
30 40 120 10.5 1-65 11.5[1180] M10   1box(50pc) 1 C-1012D 42895562 259.99 SGD
Shipped after 2018-05-29
40 50 100 12.7 1-30 17.6[1826] M12   1box(30pc) 1 C-1210D 42895605 169.99 SGD
Shipped after 2018-05-29
50 80 190 21.5 1-80 43.6[4450] M20   1box(10pc) 1 C-2019D 42895666 189.99 SGD
Shipped after 2018-05-29
30 40 100 10.5 1-45 11.5[1180] M10   1box(50pc) 1 C-1010D 42895553 229.99 SGD
Shipped after 2018-05-29
20 50 60 12.7 1-4 14.3[1460] M12   1box(30pc) 1 C-1260D 42895571 95.99 SGD
Shipped after 2018-05-29
25 50 70 12.7 1-8 17.6[1826] M12   1box(30pc) 1 C-1270D 42895587 109.99 SGD
In stock
20 35 50 8.5 1-5 6.9[705] M8   1box(50pc) 1 C-850D 42895632 89.99 SGD
Shipped after 2018-05-29
25 40 80 10.5 1-25 11.5[1180] M10   1box(50pc) 1 C-1080D 42895535 149.99 SGD
Shipped after 2018-05-29
30 50 90 12.7 1-20 17.6[1826] M12   1box(30pc) 1 C-1290D 42895596 129.99 SGD
Shipped after 2018-05-29
40 60 120 17 1-35 31.5[3215] M16   1box(15pc) 1 C-1612D 42895623 139.99 SGD
Shipped after 2018-05-29
50, 50, 50 80, 80, 80 150, 150, 150 21.5, 21.5, 21.5 - - M20, M20, M20   1box(10pc) 1 C-2015D 21247905 129.99 SGD
Shipped after 2018-05-29
20, 20, 20 30, 30, 30 50, 50, 50 10.5, 10.5, 10.5 - - M10, M10, M10   1box(50pc) 1 C-1050D 21247713 72.99 SGD
Shipped after 2018-05-29
50, 50, 50 80, 80, 80 130, 130, 130 21.5, 21.5, 21.5 - - M20, M20, M20   1box(10pc) 1 C-2013D 21247896 96.99 SGD
Shipped after 2018-05-29
50, 50, 50 50, 50, 50 120, 120, 120 12.7, 12.7, 12.7 - - M12, M12, M12   1box(30pc) 1 C-1212D 21247878 129.99 SGD
Shipped after 2018-05-29
50, 50, 50 60, 60, 60 150, 150, 150 17.0, 17.0, 17.0 - - M16, M16, M16 *[No return] You cannot return this product. For details, see FAQ. 1box(15pc) 1 C-1615D 21247887 129.99 SGD
Shipped after 2018-05-29
40 60 100 17 1-15 31.5[3215] M16   1box(15pc) 1 C-1610D 42895614 119.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products