Buy more than* S$200* and get FREE SHIPPING

Anchor BA type, Iron Trivalent White, Small Box

Surface Processing
Trivalent White
Material
Iron
...see all>
Product Options
ADD TO CART
Sleeve Length (mm) Nominal Designation of Screw Mounting Thickness (mm) Implantment Depth (mm) Outside Diameter D (phi mm) Overall Length L (mm) Drill Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sleeve Length (mm) Nominal Designation of Screw Mounting Thickness (mm) Implantment Depth (mm) Outside Diameter D (phi mm) Overall Length L (mm) Drill Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 M12 1-45 50 17.3 120 18 1Box(30PC) 1 BA-1212 42899297 109.99 SGD
Shipped after 2018-04-23
50 M12 1 to 5 50 17.3 - - 1Box(30PC) 1 BA-1280 42899272 109.99 SGD
Shipped after 2018-04-23
60 M16 1 to 110 60 21.7 - 22 1Box(15PC) 1 BA-1620 42899376 119.99 SGD
Shipped after 2018-04-23
80 M20 1 to 80 80 25.4 - 26 1Box(10PC) 1 BA-2020 42899394 109.99 SGD
Shipped after 2018-04-23
30 M6 1 to 9 30 9.5 - - 1Box(100PC) 1 BA-650 42899211 129.99 SGD
Shipped after 2018-04-23
35 M8 1 to 16 35 12 - 12.5 1Box(100PC) 1 BA-865 42899227 129.99 SGD
Shipped after 2018-04-23
35 M8 1 to 21 35 12 - 12.5 1Box(100PC) 1 BA-870 42899236 129.99 SGD
Shipped after 2018-04-23
40 M10 1 to 50 40 14 - 14.5 1Box(50PC) 1 BA-1010 42899263 119.99 SGD
In stock
40 M10 1 to 12 40 14 - 14.5 1Box(50PC) 1 BA-1070 42899245 88.99 SGD
Shipped after 2018-04-23
60 M16 1 to 60 60 21.7 - 22 1Box(20PC) 1 BA-1615 42899351 119.99 SGD
Shipped after 2018-04-23
60 M16 1 to 70 60 21.7 - 22 1Box(15PC) 1 BA-1616 42899367 89.99 SGD
Shipped after 2018-04-23
80 M20 1 to 40 80 25.4 - 26 1Box(10PC) 1 BA-2016 42899385 95.99 SGD
Shipped after 2018-04-23
40 M10 1 to 22 40 14 - 14.5 1Box(50PC) 1 BA-1080 42899254 83.99 SGD
Shipped after 2018-04-24
60 M16 1 to 30 60 21.7 - 22 1Box(20PC) 1 BA-1612 42899342 99.99 SGD
Shipped after 2018-04-23
50 M12 1 to 25 50 17.3 - - 1Box(30PC) 1 BA-1210 42899281 97.99 SGD
In stock
50 M12 1 to 85 50 17.3 - - 1Box(25PC) 1 BA-1216 42899315 89.99 SGD
Shipped after 2018-04-23
50 M16 1 to 10 50 21.7 - 22 1Box(20PC) 1 BA-1610 42899333 97.99 SGD
Shipped after 2018-04-23
50 M12 1 to 75 50 17.3 - - 1Box(25PC) 1 BA-1215 42899306 89.99 SGD
Shipped after 2018-04-23
50 M12 1 to 125 50 17.3 - - 1Box(25PC) 1 BA-1220 42899324 119.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products