Buy more than* S$200* and get FREE SHIPPING

Zinc Turn Nut

Nominal Designation of Screw
M8
Prepared Hole Diameter d (mm)
Press: 12.5, drill: 12.7
Screw Length S (mm)
(Min) 20+ equipment thickness A
Maximum Pullout Strength (kgf)
650
Breaking Strength (kgf)
180/cm
Overall Length L1 (mm)
27.5
Dimension L2 (mm)
21
Surface Processing
Cloth
Screw Type
Nut
Dimension H (mm)
15
Material
Iron
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(100PC) 1 M8TN-8 42900487 159.99 SGD
In stock
ADD TO CART

Related Products