Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Head Height H (mm) Dimension p1 (mm) Dimension D2 (mm) Dimension D1 (mm) Size Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head Height H (mm) Dimension p1 (mm) Dimension D2 (mm) Dimension D1 (mm) Size Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5+/-0.3 2.13+/-0.05 4.3+/-0.25 2.49+/-0.05 No.2 4.8 Stainless 1Box(1000PC) 1 #2x4.8 42906184 78.99 SGD
In stock
1.5+/-0.3 2.13+/-0.05 4.3+/-0.25 2.49+/-0.05 No.2 3.2 - 1box(1000pc) 1 #2 x3.2 42906175 81.99 SGD
In stock
1.0+/-0.2 1.25+/-0.05 2.6+/-0.25 1.55+/-0.05 No.00 3.2 - 1box(1000pc) 1 #00 x3.2 42906123 78.99 SGD
Shipped after 2018-06-25
1.1+/-0.2 1.52+/-0.05 3.2+/-0.25 1.85+/-0.05 No.0 6.4 - 1box(1000pc) 1 #0 x6.4 42906166 83.99 SGD
Shipped after 2018-06-25
1.5+/-0.3 2.13+/-0.05 4.3+/-0.25 2.49+/-0.05 No.2 6.4 - 1box(1000pc) 1 #2 x6.4 42906193 84.99 SGD
Shipped after 2018-06-25
1.8+/-0.3 2.40+/-0.06 5.3+/-0.30 2.90+/-0.06 No.4 6.4 - 1box(1000pc) 1 #4 x6.4 42906211 98.99 SGD
Shipped after 2018-06-25
1.5+/-0.3 2.13+/-0.05 4.3+/-0.25 2.49+/-0.05 No.2 8 - 1box(1000pc) 1 #2 x8.0 42906297 98.99 SGD
Shipped after 2018-06-25
2.2+/-0.3 2.90+/-0.06 6.2+/-0.30 3.51+/-0.06 No.6 6.4 - 1box(1000pc) 1 #6 x6.4 42906236 139.99 SGD
Shipped after 2018-06-25
1.3+/-0.2 1.65+/-0.05 3.6+/-0.25 2.05+/-0.05 No.1 3.2 - 1box(1000pc) 1 #1 x3.2 42906263 80.99 SGD
Shipped after 2018-06-25
1.0+/-0.2 1.25+/-0.05 2.6+/-0.25 1.55+/-0.05 No.00 4.8 - 1box(1000pc) 1 #00 x4.8 42906132 78.99 SGD
Shipped after 2018-06-25
1.8+/-0.3 2.40+/-0.06 5.3+/-0.30 2.90+/-0.06 No.4 4.8 - 1box(1000pc) 1 #4 x4.8 42906202 98.99 SGD
Shipped after 2018-06-25
1.3+/-0.2 1.65+/-0.05 3.6+/-0.25 2.05+/-0.05 No.1 4.8 - 1box(1000pc) 1 #1 x4.8 42906272 84.99 SGD
Shipped after 2018-06-25
1.1+/-0.2 1.52+/-0.05 3.2+/-0.25 1.85+/-0.05 No.0 4.8 - 1box(1000pc) 1 #0 x4.8 42906157 80.99 SGD
Shipped after 2018-06-25
2.2+/-0.3 2.90+/-0.06 6.2+/-0.30 3.51+/-0.06 No.6 4.8 - 1box(1000pc) 1 #6 x4.8 42906306 139.99 SGD
Shipped after 2018-06-25
1.1+/-0.2 1.52+/-0.05 3.2+/-0.25 1.85+/-0.05 No.0 3.2 - 1box(1000pc) 1 #0 x3.2 42906141 80.99 SGD
Shipped after 2018-06-25
2.2+/-0.3 2.90+/-0.06 6.2+/-0.30 3.51+/-0.06 No.6 8 - 1box(1000pc) 1 #6 x8 42906245 139.99 SGD
Shipped after 2018-06-25
2.2+/-0.3 2.90+/-0.06 6.2+/-0.30 3.51+/-0.06 No.6 12.7 - 1box(1000pc) 1 #6 x12.7 42906114 199.99 SGD
Shipped after 2018-06-25
1.3+/-0.2 1.65+/-0.05 3.6+/-0.25 2.05+/-0.05 No.1 6.4 - 1box(1000pc) 1 #1 x6.4 42906281 83.99 SGD
Shipped after 2018-06-25
1.8+/-0.3 2.40+/-0.06 5.3+/-0.30 2.90+/-0.06 No.4 8 - 1box(1000pc) 1 #4 x8 42906227 98.99 SGD
Shipped after 2018-06-25
2.2+/-0.3 2.90+/-0.06 6.2+/-0.30 3.51+/-0.06 No.6 9.5 - 1box(1000pc) 1 #6 x9.5 42906254 169.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Nameplate installation
4
From Japan
On 2017-05-22 15:03:09
Arrival is saved soon. Easy to install, work is done efficiently.
This review is about item#42906184.

Related Products