Buy more than* S$200* and get FREE SHIPPING

Brass Rivet

4.50 (2)
Surface Processing
Cloth
Material
Brass
...see all>
Product Options
ADD TO CART
Size Length (mm) Head Height H (mm) Dimension p1 (mm) Dimension D2 (mm) Dimension D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Length (mm) Head Height H (mm) Dimension p1 (mm) Dimension D2 (mm) Dimension D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
No.6 6.4 2.2+/-0.3 2.90+/-0.06 6.2+/-0.30 3.51+/-0.06 1Box(1000PC) 1 #6x6.4 42906622 72.99 SGD
Shipped after 2018-06-27
No.2 8 1.5+/-0.3 2.13+/-0.05 4.3+/-0.25 2.49+/-0.05 1Box(1000PC) 1 #2x8.0 42906683 46.99 SGD
Shipped after 2018-06-27
No.6 9.5 2.2+/-0.3 2.90+/-0.06 6.2+/-0.30 3.51+/-0.06 1Box(1000PC) 1 #6x9.5 42906647 86.99 SGD
Shipped after 2018-06-27
No.2 6.4 1.5+/-0.3 2.13+/-0.05 4.3+/-0.25 2.49+/-0.05 1Box(1000PC) 1 #2x6.4 42906586 34.99 SGD
In stock
No.00 4.8 1.0+/-0.2 1.25+/-0.05 2.6+/-0.25 1.55+/-0.05 1Box(1000PC) 1 #00x4.8 42906525 24.99 SGD
Shipped after 2018-06-27
No.1 3.2 1.3+/-0.2 1.65+/-0.05 3.6+/-0.25 2.05+/-0.05 1Box(1000PC) 1 #1x3.2 42906656 35.99 SGD
Shipped after 2018-06-27
No.2 3.2 1.5+/-0.3 2.13+/-0.05 4.3+/-0.25 2.49+/-0.05 1Box(1000PC) 1 #2x3.2 42906561 28.99 SGD
In stock
No.0 6.4 1.1+/-0.2 1.52+/-0.05 3.2+/-0.25 1.85+/-0.05 1Box(1000PC) 1 #0x6.4 42906552 25.99 SGD
Shipped after 2018-06-27
No.0 4.8 1.1+/-0.2 1.52+/-0.05 3.2+/-0.25 1.85+/-0.05 1Box(1000PC) 1 #0x4.8 42906543 21.99 SGD
In stock
No.6 8 2.2+/-0.3 2.90+/-0.06 6.2+/-0.30 3.51+/-0.06 1Box(1000PC) 1 #6x8 42906631 80.99 SGD
Shipped after 2018-06-27
No.4 9.5 1.8+/-0.3 2.40+/-0.06 5.3+/-0.30 2.90+/-0.06 1Box(1000PC) 1 #4x9.5 42906692 66.99 SGD
Shipped after 2018-06-27
No.1 4.8 1.3+/-0.2 1.65+/-0.05 3.6+/-0.25 2.05+/-0.05 1Box(1000PC) 1 #1x4.8 42906665 35.99 SGD
Shipped after 2018-06-27
No.0 3.2 1.1+/-0.2 1.52+/-0.05 3.2+/-0.25 1.85+/-0.05 1Box(1000PC) 1 #0x3.2 42906534 21.99 SGD
In stock
No.00 3.2 1.0+/-0.2 1.25+/-0.05 2.6+/-0.25 1.55+/-0.05 1Box(1000PC) 1 #00x3.2 42906516 20.99 SGD
In stock
No.4 4.8 1.8+/-0.3 2.40+/-0.06 5.3+/-0.30 2.90+/-0.06 1Box(1000PC) 1 #4x4.8 42906595 43.99 SGD
In stock
No.2 4.8 1.5+/-0.3 2.13+/-0.05 4.3+/-0.25 2.49+/-0.05 1Box(1000PC) 1 #2x4.8 42906577 33.99 SGD
In stock
No.6 4.8 2.2+/-0.3 2.90+/-0.06 6.2+/-0.30 3.51+/-0.06 1Box(1000PC) 1 #6x4.8 42906701 69.99 SGD
Shipped after 2018-06-27
No.4 8 1.8+/-0.3 2.40+/-0.06 5.3+/-0.30 2.90+/-0.06 1Box(1000PC) 1 #4x8 42906613 53.99 SGD
Shipped after 2018-06-27
No.4 6.4 1.8+/-0.3 2.40+/-0.06 5.3+/-0.30 2.90+/-0.06 1Box(1000PC) 1 #4x6.4 42906604 48.99 SGD
In stock
No.1 6.4 1.3+/-0.2 1.65+/-0.05 3.6+/-0.25 2.05+/-0.05 1Box(1000PC) 1 #1x6.4 42906674 42.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Additional nameplate installation at the time of remodeling work
5
From Japan
On 2016-06-11 10:13:37
It is preferable that there is an option for selling set drills
This review is about item#42906516.
Used to attach a nameplate to a casting product
4
From Japan
On 2014-11-24 12:23:51
The situation after installation is good
This review is about item#42906577.

Related Products