Buy more than* S$200* and get FREE SHIPPING

Parallel Dowel Pin

Surface Roughness (S)
3.2
Dimensions c(mm)
About 1
Dimension d (phi mm)
8(m6)
Surface Processing
Cloth
Nominal Diameter
8
Length (mm)
30
Material
S45C
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(100PC) 1 M8x30 42920491 42.02 SGD
In stock
ADD TO CART

Related Products