Buy more than* S$200* and get FREE SHIPPING

Deep Groove Ball Bearing 6000

5.00 (1)
Mounting Dimensions (Maximum Cx)(mm)
-
Mounting Dimensions (Minimum Dx)(mm)
-
Dimensions rN (mm)
-
Inner Clearance Preload Symbol
C3
...see all>
Product Options
ADD TO CART
Standard rated load Cor (kN) Outside Diameter D (phi mm) Dimention D2 (phi mm) JIS Grade Weight (g) Dimention D1 (phimm) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Dimension r (mm) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Dimensions a (mm) Nominal Number Remarks Mounting Dimensions (Maximum ra)(mm) Weight (kg) Mounting Dimensions (Maximum Da)(mm) Dimensions r0 (mm) Shape Mounting Dimensions (Minimum da)(mm) Coefficient fo Type Inside Diameter d (phi mm) Dimensions f (mm) Mounting Dimension (Maximum da) (mm) Dimensions b (mm) Standard rated load Cr (kN) Width B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard rated load Cor (kN) Outside Diameter D (phi mm) Dimention D2 (phi mm) JIS Grade Weight (g) Dimention D1 (phimm) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Dimension r (mm) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Dimensions a (mm) Nominal Number Remarks Mounting Dimensions (Maximum ra)(mm) Weight (kg) Mounting Dimensions (Maximum Da)(mm) Dimensions r0 (mm) Shape Mounting Dimensions (Minimum da)(mm) Coefficient fo Type Inside Diameter d (phi mm) Dimensions f (mm) Mounting Dimension (Maximum da) (mm) Dimensions b (mm) Standard rated load Cr (kN) Width B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5850 47 - 0 79 - 18000 - 15000 - 6005 - 0.6 - 43 - - 29 - - 25 - 30 - 10100 12   1pc 1 6005C3 38361224 4.99 SGD
In stock
2370 28 - 0 22 - 32000 - 28000 - 6001 - 0.3 - 26 - - 14 - - 12 - 15.5 - 5100 8   1pc 1 6001C3 38361111 3.99 SGD
In stock
23200 95 - 0 412 - 8500 - 7100 - 6012 - 1 - 88.5 - - 66.5 - - 60 - 69 - 29500 18 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6012C3 38361391 19.99 SGD
Shipped after 2018-01-26
25200 100 - 0 439 - 8000 - 6700 - 6013 - 1 - 93.5 - - 71.5 - - 65 - 73 - 30500 18 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6013C3 38361416 23.99 SGD
Shipped after 2018-01-26
31000 110 - 0 608 - 7100 - 6000 - 6014 - 1 - 103.5 - - 76.5 - - 70 - 80.5 - 38000 20 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6014C3 38361434 26.99 SGD
Shipped after 2018-01-26
33500 115 - 0 649 - 6700 - 5600 - 6015 - 1 - 108.5 - - 81.5 - - 75 - 85.5 - 39500 20 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6015C3 38361452 29.99 SGD
Shipped after 2018-01-26
126000 225 - 0 4240 - 3000 - 2600 - 6030 - 2 - 214 - - 161 - - 150 - 170 - 126000 35 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6030C3 38361671 249.99 SGD
Shipped after 2018-01-26
8300 55 - - - - - (Min) 1 - - 6006 - 1 0.116 50 - No retaining ring 35 14.7 Open-type 30 - 36.5 - 13200 13   1PC 1 6006C3 38361251 5.99 SGD
In stock
50000 140 - 0 1190 - 5600 - 4800 - 6018 - 1.5 - 132 - - 98 - - 90 - 103 - 58000 24 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6018C3 38361513 48.99 SGD
Shipped after 2018-01-26
54000 145 - 0 1230 - 5300 - 4500 - 6019 - 1.5 - 137 - - 103 - - 95 - 108.5 - 60500 24 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6019C3 38361531 56.99 SGD
Shipped after 2018-01-26
21200 90 - 0 381 - 9000 - 7500 - 6011 - 1 - 83.5 - - 61.5 - - 55 - 64 - 28300 18 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6011C3 38361373 18.99 SGD
Shipped after 2018-01-26
109000 210 - 0 3480 - 3400 - 2800 - 6028 - 2 - 201 - - 149 - - 140 - 158.5 - 110000 33 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6028C3 38361653 179.99 SGD
Shipped after 2018-01-26
135000 240 - 0 5150 - 2800 - 2400 - 6032 - 2 - 229 - - 171 - - 160 - 181.5 - 137000 38 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6032C3 38361696 299.99 SGD
Shipped after 2018-01-26
226000 310 - 0 12000 - 2200 - 1900 - 6040 - 2 - 299 - - 211 - - 200 - 231.5 - 207000 51 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6040C3 38361775 579.99 SGD
Shipped after 2018-01-26
10300 62 - 0 151 - 13000 - 11000 - 6007 - 1 - 57 - - 40 - - 35 - 41.5 - 16000 14   1pc 1 6007C3 38361285 7.99 SGD
Shipped after 2018-01-26
54000 150 - 0 1290 - 5300 - 4300 - 6020 - 1.5 - 142 - - 108 - - 100 - 112.5 - 60000 24 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6020C3 38361556 65.99 SGD
Shipped after 2018-01-26
66000 160 - 0 1580 - 4800 - 4000 - 6021 - 2 - 151 - - 114 - - 105 - 120 - 72500 26 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6021C3 38361574 93.99 SGD
Shipped after 2018-01-26
80000 180 - 0 2080 - 4300 - 3600 - 6024 - 2 - 171 - - 129 - - 120 - 134.5 - 88000 28 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6024C3 38361617 129.99 SGD
Shipped after 2018-01-26
1970 26 - 0 18 - 36000 - 30000 - 6000 - 0.3 - 24 - - 12 - - 10 - 13 - 4550 8   1pc 1 6000C3 38361093 6.99 SGD
Shipped after 2018-01-25
5000 42 - 0 68 - 20000 - 18000 - 6004 - 0.6 - 38 - - 24 - - 20 - 25.5 - 9400 12   1pc 1 6004C3 38361197 4.99 SGD
In stock
11500 68 - 0 190 - 12000 - 10000 - 6008 - 1 - 63 - - 45 - - 40 - 47.5 - 16800 15   1pc 1 6008C3 38361303 9.99 SGD
Shipped after 2018-01-26
40000 125 - 0 872 - 6300 - 5300 - 6016 - 1 - 118.5 - - 86.5 - - 80 - 91 - 47500 22 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6016C3 38361477 35.99 SGD
Shipped after 2018-01-26
15200 75 - 0 241 - 11000 - 9000 - 6009 - 1 - 70 - - 50 - - 45 - 53.5 - 20900 16   1pc 1 6009C3 38361337 12.99 SGD
Shipped after 2018-01-26
2830 32 - 0 31 - 28000 - 24000 - 6002 - 0.3 - 30 - - 17 - - 15 - 19 - 5600 9   1pc 1 6002C3 38361145 -
N/A
[x]
16600 80 - 0 261 - 10000 - 8500 - 6010 - 1 - 75 - - 55 - - 50 - 58.5 - 21800 16   1pc 1 6010C3 38361355 13.99 SGD
Shipped after 2018-01-26
43000 130 - 0 918 - 6000 - 5000 - 6017 - 1 - 123.5 - - 91.5 - - 85 - 96 - 49500 22 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6017C3 38361495 42.99 SGD
Shipped after 2018-01-26
73000 170 - 0 1940 - 4500 - 3800 - 6022 - 2 - 161 - - 119 - - 110 - 124.5 - 85000 28 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6022C3 38361592 119.99 SGD
Shipped after 2018-01-26
101000 200 - 0 3260 - 3600 - 3000 - 6026 - 2 - 191 - - 139 - - 130 - 148.5 - 106000 33 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6026C3 38361635 169.99 SGD
Shipped after 2018-01-26
161000 260 - 0 6890 - 2600 - 2200 - 6034 - 2 - 249 - - 181 - - 170 - 194.5 - 161000 42 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6034C3 38361714 369.99 SGD
Shipped after 2018-01-26
185000 280 - 0 8880 - 2400 - 2000 - 6036 - 2 - 269 - - 191 - - 180 - 208 - 180000 46 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6036C3 38361732 379.99 SGD
Shipped after 2018-01-26
201000 290 - 0 9390 - 2400 - 2000 - 6038 - 2 - 279 - - 201 - - 190 - 218 - 188000 46 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6038C3 38361757 449.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bicycle crank bearing
5
From Japan
On 2013-01-23 21:22:10
Second use feeling It is slightly higher than NTN but it is recommended because price and durability are also better than genuine
This review is about item#38361251.

Related Products