Buy more than* S$200* and get FREE SHIPPING

Large Square Washer

3.00 (1)
Surface Processing
Uniqlo
Outer Diameter (phi mm)
60
Nominal Dimension
M12
Inner Diameter (phi mm)
12
Thickness (mm)
3.2
Material
Iron
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M12x60x3.2 42922887 1.42 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Use of the product mounting reinforcement
3
From Japan
On 2015-02-26 13:26:09
It is possible to small order, it survived.
This review is about item#42922887.

Related Products