Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Small Hex Nut

4.67 (3)
Pitch
1.25
Material
S45C(H)
...see all>
Product Options
ADD TO CART
Screw Type Standard Double-sided Width (S)(mm) Nominal Designation of Screw Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Type Standard Double-sided Width (S)(mm) Nominal Designation of Screw Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nut One - M10 Trivalent Black 1Pack(9PC) 1 M10 42924883 4.99 SGD
Shipped after 2018-06-25
- - 17 M12 - 1pack(6pc) 1 M12 42924892 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Maintenance of automobiles
5
From Japan
On 2017-04-21 12:21:41
A nut with a small width of two sides that is used for automotive undercarriage etc. is required for preliminary because it is easily damaged when loosened by spring washer and rust.
This review is about item#42924883.
Car maintenance
4
From Japan
On 2017-03-13 20:04:40
In the home center etc., details are saved because they are difficult to obtain.
This review is about item#42924892.
Motorcycle maintenance
5
From Japan
On 2015-10-05 09:37:43
I am thankful for the size that I can not get it at once.
This review is about item#42924883.

Related Products