Buy more than* S$200* and get FREE SHIPPING

Hex Fine Nut, Iron

4.33 (3)
Surface Processing
Cloth
Material
Iron
...see all>
Product Options
ADD TO CART
Screw Type Standard Pitch Nominal Designation of Screw Dimension m (mm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Type Standard Pitch Nominal Designation of Screw Dimension m (mm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nut One 1.25 M12 10 19 1Pack(10PC) 1 M12 P-1.25 42213446 4.99 SGD
In stock
Nut One 1.5 M18 15 27 1Pack(3PC) 1 M18 P-1.5 42213473 4.99 SGD
In stock
Nut One 1.5 M14 11 22 1Pack(6PC) 1 M14 P-1.5 42213455 4.99 SGD
In stock
Nut One 1.25 M10 8 17 1Pack(15PC) 1 M10 P-1.25 42213437 4.99 SGD
In stock
- - 6 M85 68 120 1PC 1 M85 44862982 90.99 SGD
Shipped after 2018-02-26
Nut One 2 M42 34 65 1PC 1 M42 42925915 15.99 SGD
Shipped after 2018-02-26
Nut One 2 M48 38 75 1PC 1 M48 42925933 27.99 SGD
In stock
Nut One 2 M64 51 95 1PC 1 M64 42925976 65.99 SGD
Shipped after 2018-02-26
- - 1.25 M10 8 17 1PC 1 M10 44862991 159.99 SGD
Shipped after 2018-03-16
- - 6 M110 88 155 1PC 1 M110 44863007 169.99 SGD
Shipped after 2018-03-16
- - 1.25 M12 10 19 1PC 1 M12 44863034 269.99 SGD
Shipped after 2018-03-16
Nut One 1.5 M16 13 24 1Pack(5PC) 1 M16 P-1.5 42213464 4.99 SGD
In stock
Nut One 0.5 M5 4 8 1Pack(50PC) 1 M5 P-0.5 42213403 5.99 SGD
Shipped after 2018-02-26
Nut One 0.75 M6 5 10 1Pack(34PC) 1 M6 P-0.75 42213412 95.99 SGD
Shipped after 2018-02-26
- - 2 M68 54 100 1PC 1 M68 44862973 89.99 SGD
Shipped after 2018-02-26
Nut One 1 M8 6.5 13 1Pack(25PC) 1 M8 P-1.0 42213421 4.99 SGD
In stock
Nut One 2 M45 36 70 1PC 1 M45 42925924 24.99 SGD
Shipped after 2018-02-26
Nut One 2 M52 42 80 1PC 1 M52 42925942 41.99 SGD
Shipped after 2018-02-26
- - 1.25 M12 10 19 1PC 1 M12 44863025 229.99 SGD
Shipped after 2018-03-16
Nut One 2 M24 19 36 1Pack(2PC) 1 M24 P-2.0 42213491 6.99 SGD
In stock
Nut One 2 M27 22 41 1PC 1 M27 P-2.0 42213507 6.99 SGD
In stock
Nut One 6 M95 76 135 1PC 1 M95 42925994 119.99 SGD
Shipped after 2018-02-26
- - 6 M110 88 155 1PC 1 M110 44863016 219.99 SGD
Shipped after 2018-02-26
Nut One 2 M30 24 46 1PC 1 M30 P-2.0 42213516 8.99 SGD
In stock
Nut One 2 M56 45 85 1PC 1 M56 42925951 51.99 SGD
Shipped after 2018-02-26
Nut One 6 M72 58 105 1PC 1 M72 42926037 48.99 SGD
Shipped after 2018-02-26
Nut One 6 M76 61 110 1PC 1 M76 42926046 57.99 SGD
Shipped after 2018-02-26
Nut One 6 M80 64 115 1PC 1 M80 42926055 61.99 SGD
Shipped after 2018-02-26
Nut One 2 M33 26 50 1PC 1 M33 P-2.0 42213525 12.99 SGD
Shipped after 2018-02-26
Nut One 6 M100 8 17 1PC 1 M100 42926003 139.99 SGD
Shipped after 2018-02-26
Nut One 6 M130 104 185 1PC 1 M130 42926012 279.99 SGD
Shipped after 2018-02-27
Nut One 3 M36 29 55 1PC 1 M36 42926021 13.99 SGD
Shipped after 2018-02-26
Nut One 2 M60 48 90 1PC 1 M60 42925967 55.99 SGD
Shipped after 2018-02-26
Nut One 0.5 M4 3.2 7 1Pack(15PC) 1 M4 P-0.5 42213394 4.99 SGD
In stock
Nut One 6 M90 72 130 1PC 1 M90 42925985 119.99 SGD
Shipped after 2018-02-26
Nut One 1.5 M20 16 30 1Pack(3PC) 1 M20 P-1.5 42213482 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
As a machine part
3
From Japan
On 2018-01-19 16:55:17
I ordered to fix the parts. Nothing can be used normally without problems.
This review is about item#42213516.
As a nut for bolts
5
From Japan
On 2017-10-20 18:18:47
It is tightened especially without problems. I think that the price is cheap and good, because it is a place not to be removed.
This review is about item#42213464.
For repairing machinery
5
From Japan
On 2017-08-25 15:39:26
I used it without problems. It is difficult for amateurs to understand the difference due to surface treatment, so I decided to use it for the time being.
This review is about item#42213446.

Related Products