Buy more than* S$200* and get FREE SHIPPING

Hex Nut, S45C, Trivalent White

4.50 (2)
Screw Type
Nut
Standard
One
...see all
Product Options
ADD TO CART
Dimensions dk (mm) Nominal Designation of Screw Dimension m (mm) Dimensions e (mm) Surface Processing Dimension S (mm) Screw Designation Dimension Pitch Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions dk (mm) Nominal Designation of Screw Dimension m (mm) Dimensions e (mm) Surface Processing Dimension S (mm) Screw Designation Dimension Pitch Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 12.5 M8 6.5 About 15 Trivalent black 13 - 1.25 S45C(H) 1Pack(13PC) 1 M8 42926256 4.48 SGD
In stock
About 18 M12 10 About 21.9 Trivalentblack 19 M12 1.75 S45C 1Pack(4PC) 1 M12 42215117 4.45 SGD
In stock
About 16.5 M10 8 About 19.6 Trivalent black 17 - 1.5 S45C(H) 1Pack(7PC) 1 M10 42926265 4.48 SGD
In stock
About 23 M16 13 About 27.7 Trivalent black 24 - 2 S45C(H) 1Pack(3PC) 1 M16 42926274 4.54 SGD
In stock
About 31 M22 18 About 37 Trivalent black 32 - 2.5 S45C(H) 1PC 1 M22 42926292 4.48 SGD
In stock
About 34 M24 19 About 41.6 Trivalent black 36 - 3 S45C(H) 1PC 1 M24 42926283 4.70 SGD
In stock
About 29 M20 16 About 34.6 Trivalent black 30 M20 2.5 S45C 1Pack(2PC) 1 M20 42215126 5.40 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Chair clasp
4
From Japan
On 2017-07-07 10:58:42
Used as a fastener on the legs of Shiraki 's chair. It is good to look good.
This review is about item#42215117.
Car parts installation
5
From Japan
On 2016-08-17 09:26:03
Accuracy, as well as satisfactory finish, satisfied.
This review is about item#42926256.

Related Products