Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hex Nut Class 1, Iron/Fabric

4.56 (9)
...see all>
Product Options
ADD TO CART
Thread Pitch (mm) Dimensions dk (mm) Nominal Designation of Screw Dimension m (mm) Dimensions e (mm) Dimension S (mm) Screw Type Standard Pitch Width Across Flat (mm) Finishing Material Screw Designation Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thread Pitch (mm) Dimensions dk (mm) Nominal Designation of Screw Dimension m (mm) Dimensions e (mm) Dimension S (mm) Screw Type Standard Pitch Width Across Flat (mm) Finishing Material Screw Designation Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- About 44 M30 24 About 53.1 46 Nut One 3.5 - Iron / Fabrics - 1Pack(2PC) 1 30 38140417 13.99 SGD
Shipped after 2018-05-10
- About 5.3 M3 2.4 About 6.4 5.5 Nut One 0.5 - Iron / Fabrics - 1Pack(300PC) 1 3 38140295 6.99 SGD
In stock
- About 57 M39 31 About 69.3 60 Nut One 4.0 - Iron / Fabrics - 1PC 1 M39 42926807 9.99 SGD
In stock
- About 97 M68 54 About 115 100 Nut One 6.0 - Iron / Fabrics - 1PC 1 M68 42926877 40.99 SGD
Shipped after 2018-05-01
- About 72 M48 38 About 86.5 75 Nut One 5 - Iron / Fabrics - 1PC 1 M48 42926825 12.99 SGD
Shipped after 2018-05-01
- About 82 M56 45 About 98.1 85 Nut One 5.5 - Iron / Fabrics - 1PC 1 M56 42926843 22.99 SGD
Shipped after 2018-05-01
- About 67 M45 36 About 80.8 70 Nut One 4.5 - Iron / Fabrics - 1PC 1 M45 42926816 10.99 SGD
Shipped after 2018-05-01
- About 62 M42 34 About 75 65 Nut One 4.5 - Iron / Fabrics - 1PC 1 M42 42926922 9.99 SGD
In stock
- About 77 M52 42 About 92.4 80 Nut One 5.0 - Iron / Fabrics - 1PC 1 M52 42926834 18.99 SGD
Shipped after 2018-05-01
- About 87 M60 48 About 104 90 Nut One 5.5 - Iron / Fabrics - 1PC 1 M60 42926852 35.99 SGD
Shipped after 2018-05-01
- About 92 M64 51 About 110 95 Nut One 6.0 - Iron / Fabrics - 1PC 1 M64 42926861 39.99 SGD
Shipped after 2018-05-01
- About 31 M22 18 About 37 32 Nut One 2.5 - Iron / Fabrics - 1Pack(9PC) 1 22 38140392 8.99 SGD
In stock
- About 16.5 M10 8 About 19.6 17 Nut One 1.5 - Iron / Fabrics - 1Pack(60PC) 1 10 38140347 8.99 SGD
In stock
- About 34 M24 19 About 41.6 36 Nut One 3 - Iron / Fabrics - 1Pack(6PC) 1 24 38140401 8.99 SGD
In stock
- About 48 M33 26 About 57.7 50 Nut One 3.5 - Iron / Fabrics - 1PC 1 M33 42926904 4.99 SGD
In stock
- About 39 M27 22 About 47.3 41 Nut One 3 - Iron / Fabrics - 1PC 1 M27 42926886 2.99 SGD
In stock
- About 44 M30 24 About 53.1 46 Nut One 3.5 - Iron / Fabrics - 1PC 1 M30 42926895 2.99 SGD
In stock
- About 53 M36 29 About 63.5 55 Nut One 4 - Iron / Fabrics - 1PC 1 M36 42926913 5.99 SGD
In stock
0.7 - M4 - - - - - 0.7 7 Iron / cloth M4 1Pack(300PC) 1 4 38140304 7.99 SGD
In stock
0.8 - M5 - - - - - 0.8 8 Iron / cloth M5 1Pack(300PC) 1 5 38140313 7.99 SGD
In stock
1.0 - M6 - - - - - 1.0 10 Iron / cloth M6 1Pack(150PC) 1 6 38140322 7.99 SGD
In stock
1.25 - M8 - - - - - 1.25 13 Iron / cloth M8 1Pack(100PC) 1 8 38140331 7.99 SGD
In stock
1.75 - M12 - - - - - 1.75 19 Iron / cloth M12 1Pack(43PC) 1 12 38140356 8.99 SGD
In stock
2.0 - M14 - - - - - 2.0 22 Iron / cloth M14 1Pack(21PC) 1 14 38140365 7.99 SGD
In stock
2.0 - M16 - - - - - 2.0 24 Iron / cloth M16 1Pack(23PC) 1 16 38140374 8.99 SGD
In stock
2.5 - M20 - - - - - 2.5 30 Iron / cloth M20 1Pack(12PC) 1 20 38140383 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Welding machine cover
5
From Japan
On 2018-03-29 15:18:26
It was good to weld as it was not plated.
This review is about item#38140347.
Maintenance of agricultural machinery
5
From Japan
On 2018-01-16 20:58:14
It is making with high accuracy. This word is exhausted. It was a bargain!
This review is about item#38140374.
Special tool creation
5
From Japan
On 2017-12-23 18:24:01
I made a crank pulley fixed tool for Honda lightweight.
This review is about item#42926904.
Equipment repair
4
From Japan
On 2017-07-08 14:35:34
It was nice and easy to use. I will order again next time.
This review is about item#38140392.
Bicycle repair
5
From Japan
On 2017-04-01 17:39:30
I carefully examined the standards. It is perfect. Thank you very much.
This review is about item#38140322.
For assembly of the work
2
From Japan
On 2016-08-16 13:15:00
There is no problem for the goods, but it takes time to search for the size and shape of purpose. Other thread mail order sites are easy to search and can calculate the presence or absence of stock and price with less than half the amount of the monotail until it reaches the object of interest. It will be appreciated if you can improve. Goods arrival is somewhat disappointing just because of monotaro san's superiority, in screw type price side it is slightly other site.
This review is about item#38140374.
Self-made machine tool
5
From Japan
On 2015-01-15 09:23:45
Picture taken was a very good item although it is bad.
This review is about item#42926886.
Self-made machine tool
5
From Japan
On 2015-01-12 13:30:30
Although product photography was bad, although the price was reasonable, it was a very good elegance ~~~~
This review is about item#42926886.
Installation of machine
5
From Japan
On 2014-05-29 17:02:20
Since this type BT.NT is not easy, it is saved.
This review is about item#38140374.

Related Products