Buy more than* S$200* and get FREE SHIPPING

Hex Nut

Dimension dW (phi mm)
About 29
Nominal Designation of Screw
M20
Dimension m (mm)
16
Dimensions e (mm)
About 34.6
Surface Processing
Dov
Dimension S (mm)
30
Screw Type
Nut
Standard
Two
Pitch
2.5
Material
Iron
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M20 42927403 1.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products