Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

TS Screw Cap Black

4.33 (6)
Color
Black
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Compatible Hole Diameter (mm) Dimension A (mm phi) Dimensions C (mm) Dimensions B (mm) Nominal Designation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Hole Diameter (mm) Dimension A (mm phi) Dimensions C (mm) Dimensions B (mm) Nominal Designation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 12.7 6.3 1.5 diameter 10 1Pack(22PC) 1 M10 42928855 4.99 SGD
Shipped after 2018-06-25
12 17 6 2 - 1Pack(17PC) 1 M12 42177974 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Car Maintenance
5
From Japan
On 2018-04-09 17:53:04
I used it for the protective cap of the penetrating racing nut (M12 x 1.5) of all the screws. I need to drive in Prague, but it was a just fit. Since it is just installed, durability is unknown.
This review is about item#42177974.
Motorcycle Maintenance
4
From Japan
On 2017-03-18 20:32:14
I used it to fill the mirror of my bike. Because it is for wood, it is a little hard to drive into a screw hole, but it can be used well.
This review is about item#42928855.
To hide the screw hole.
4
From Japan
On 2016-07-11 20:14:29
Better than the 10 mm type, the surface finish is somewhat nuanced, but purchased for use as a cosmetic cap. Goods that are convenient when there is.
This review is about item#42177974.
To make up for the make-up.
5
From Japan
On 2016-06-20 20:19:55
This product was purchased as a makeup cap because the surface treatment of the cap was unexpectedly beautiful. However, there is no gloss of M10.
This review is about item#42928855.
Blindfold
5
From Japan
On 2015-11-20 13:02:34
Bolt blindfold Although it can be used normally, I think that you can increase the type a little more
This review is about item#42928855.
Holes hidden after plating
3
From Japan
On 2014-04-04 17:13:14
I want the development of color.
This review is about item#42177974.

Related Products