Buy more than* S$200* and get FREE SHIPPING

Canoe Clip, Resin

5.00 (1)
Dimensions B (mm)
1.5
Type
Standard
Color
Black
Material
Resin
...see all
Product Options
ADD TO CART
Dimensions C (mm) Dimensions D (mm) Nominal Designation Compatible Hole Diameter (mm) Plate Thickness t (mm) Dimension A (mm phi) Item Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions D (mm) Nominal Designation Compatible Hole Diameter (mm) Plate Thickness t (mm) Dimension A (mm phi) Item Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 3.1 0079-02 3.2 to 3.6 2.5-5.0 7.5 79 1Pack(20PC) 1 0079-02 42928986 4.17 SGD
In stock
10 3.5 253M-02 4 1.6 to 2.6 10 253M 1Pack(20PC) 1 253M-02 42928995 4.17 SGD
In stock
9 3.1 0080-02 3.2 to 3.6 1.0 to 2.5 7.5 80 1Pack(23PC) 1 0080-02 42928977 4.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Filling up
5
From Japan
On 2016-10-30 14:27:34
Paints are not easily peeled away by roughening the surface with sandpaper etc. at the time of painting
This review is about item#42928995.

Related Products