Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 19 13 Black   1Pack(2PC) 1 M12(C=17) 42929485 9.76 SGD
Shipped after 2017-07-24
27 19 23 Black   1Pack(2PC) 1 M12(C=27) 42929494 5.22 SGD
In stock
22 22 18 Black   1PC 1 M14(C=22) 42929503 4.48 SGD
Shipped after 2017-07-24
28 30 24 White   1PC 1 M20(C=28) 42929415 4.48 SGD
Shipped after 2017-07-24
49 32 44 White   1PC 1 M22(C=49) 42929433 4.48 SGD
Shipped after 2017-07-24
12 13 9 Black   1Pack(5PC) 1 M8(C=12) 42929451 4.23 SGD
In stock
10 10 7 White   1Pack(5PC) 1 M6(C=10) 42929336 4.23 SGD
In stock
22 22 18 White   1PC 1 M14(C=22) 42929381 4.17 SGD
In stock
23 17 19 White   1Pack(3PC) 1 M10(C=23) 42929372 4.32 SGD
In stock
15 17 11 Black   1Pack(3PC) 1 M10(C=15) 42929476 4.32 SGD
In stock
15 10 12 Black   1Pack(5PC) 1 M6(C=15) 42929442 4.26 SGD
In stock
19 13 16 Black   1Pack(4PC) 1 M8(C=19) 42929467 4.26 SGD
In stock
22 24 18 White   1Pack(2PC) 1 M16(C=22) 42929397 6.07 SGD
Shipped after 2017-07-24
44 30 40 Black   1PC 1 M20(C=44) 42929546 4.48 SGD
Shipped after 2017-07-24
12 13 9 White   1Pack(5PC) 1 M8(C=12) 42929354 4.23 SGD
In stock
22 24 18 Black   1Pack(2PC) 1 M16(C=22) 42929512 6.07 SGD
Shipped after 2017-07-24
35 24 31 Black   1Pack(2PC) 1 M16(C=35) 42929521 6.23 SGD
Shipped after 2017-07-24
44 30 40 White   1PC 1 M20(C=44) 42929424 4.48 SGD
Shipped after 2017-07-24
15 10 12 White   1Pack(5PC) 1 M6(C=15) 42929345 4.26 SGD
In stock
28 30 24 Black   1PC 1 M20(C=28) 42929537 4.48 SGD
Shipped after 2017-07-24
49 32 44 Black   1PC 1 M22(C=49) 42929555 4.48 SGD
Shipped after 2017-07-24
35 24 31 White *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 M16(C=35) 42929406 6.23 SGD
Shipped after 2017-07-24
19 13 16 White   1Pack(4PC) 1 M8(C=19) 42929363 4.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Protection of protruding screw
5
From Japan
On 2015-09-06 15:51:36
Cover the screws so that they will not be damaged or injured. Easy to use as it follows material with resin.
This review is about item#42929424.
Wall clothes bolt cap
4
From Japan
On 2015-03-15 12:32:45
I covered the coach screw head of the wall clothes dryer. It seems easy to use if there are gray, black, bronze color etc.
This review is about item#42929336.

Related Products