Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Resin Cap Nut For Washer, ISO Standard Compliant Products

5.00 (1)
Material
Resin
...see all>
Product Options
ADD TO CART
Dimension F (mm) Color Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension F (mm) Color Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 White 26 17 2.7 22 1Pack(3PC) 1 M10(C=26) 42929591 4.99 SGD
In stock
22 Black 1 17 2.7 14 1Pack(3PC) 1 M10(C=18) 42929704 4.99 SGD
Shipped after 2018-06-25
13.2 Black 12 10 2 9 1Pack(5PC) 1 M6(C=12) 42929661 4.99 SGD
In stock
13.2 Black 17 10 2 13 1Pack(4PC) 1 M6(C=17) 42929677 4.99 SGD
Shipped after 2018-06-25
17.9 Black 22 13 2.3 19 1Pack(3PC) 1 M8(C=22) 42929695 4.99 SGD
Shipped after 2018-06-25
25.5 White 31 19 3.5 27 1Pack(2PC) 1 M12(C=31) 42929616 5.99 SGD
Shipped after 2018-06-25
17.9 White 22 13 2.3 19 1Pack(3PC) 1 M8(C=22) 42929582 4.99 SGD
Shipped after 2018-06-29
17.9 Black 15 13 2.3 12 1Pack(4PC) 1 M8(C=15) 42929686 4.99 SGD
In stock
31.5 White 40 24 4.4 36 1PC 1 M16(C=40) 42929634 4.99 SGD
Shipped after 2018-06-25
25.5 Black 21 19 3.5 17 1Pack(2PC) 1 M12(C=21) 42929722 4.99 SGD
Shipped after 2018-06-25
31.5 Black 40 24 4.4 36 1PC 1 M16(C=40) 42929756 4.99 SGD
Shipped after 2018-06-25
38.7 White 48 30 5 45 1PC 1 M20(C=48) 42929652 4.99 SGD
Shipped after 2018-06-25
38.7 White 32 30 5 29 1PC 1 M20(C=32) 42929643 4.99 SGD
Shipped after 2018-06-25
22 Black 26 17 2.7 22 1Pack(3PC) 1 M10(C=26) 42929713 4.99 SGD
Shipped after 2018-06-25
25.5 Black 31 19 3.5 27 1Pack(2PC) 1 M12(C=31) 42929731 5.99 SGD
Shipped after 2018-06-25
31.5 Black 27 24 4.4 23 1Pack(2PC) 1 M16(C=27) 42929747 5.99 SGD
Shipped after 2018-06-25
38.7 Black 32 30 5 29 1PC 1 M20(C=32) 42929765 4.99 SGD
Shipped after 2018-06-25
38.7 Black 48 30 5 45 1PC 1 M20(C=48) 42929774 4.99 SGD
Shipped after 2018-06-25
13.2 White 17 10 2 13 1Pack(4PC) 1 M6(C=17) 42929573 4.99 SGD
In stock
31.5 White 27 24 4.4 23 1Pack(2PC) 1 M16(C=27) 42929625 5.99 SGD
In stock
25.5 White 21 19 3.5 17 1Pack(2PC) 1 M12(C=21) 42929607 4.99 SGD
In stock
13.2 White 12 10 2 9 1Pack(5PC) 1 M6(C=12) 42929564 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For administrative building
5
From Japan
On 2014-02-22 09:07:06
It is good, but it is still better if the price is a bit cheaper.
This review is about item#42929704.

Related Products