Buy more than* S$200* and get FREE SHIPPING

Plastic Rivet

Compatible Hole Diameter (mm)
3.5
Plate Thickness t (mm)
3
Dimensions BC (mm)
(B+C)2.0
Dimension E (phi mm)
6
Dimension A (mm phi)
3.9
Item Number
1W35
Dimension F (mm)
8.7
Nominal Designation
1W35-02
Type
Standard 2
Color
Black
Material
Resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10PC) 1 1W35-02 42929984 4.99 SGD
In stock
ADD TO CART

Related Products