Buy more than* S$200* and get FREE SHIPPING

Brush Clip, Resin, Pack Product

4.33 (3)
Color
Black
Material
Resin
...see all>
Product Options
ADD TO CART
Compatible Hole Diameter (mm) Plate Thickness t (mm) Dimension A (mm phi) Item Number Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Nominal Designation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Hole Diameter (mm) Plate Thickness t (mm) Dimension A (mm phi) Item Number Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Nominal Designation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 2.0 to 11 13 2685 19 2 5.7 2685-02 1Pack(10PC) 1 85-2 42929993 4.67 SGD
In stock
4.3 2.0 to 10.8 18 1L46 20 2.5 [] 3.8 1L46-02 1Pack(10PC) 1 1L46-02 42930011 4.23 SGD
In stock
6 2.5 to 3.7 20 4725 8.5 2 - 4725-02 1Pack(20PC) 1 41695 42930002 4.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
When car maintenance
5
From Japan
On 2017-11-13 09:53:32
I think the goods themselves are good, but we misunderstood the size. I tried putting a notch with a cutter, but it was impossible. I think that the opportunity to use will come out, so I will stock it. Also, when you order, I will confirm.
This review is about item#42929993.
Wall panel sticker
4
From Japan
On 2017-05-02 16:20:46
I used it to stick the panel to the wall, but because the former wall is thin, nails and screws were not working and I came here. Although it stopped considerably firmly, the sales quantity and price are not worth the price (I do not need 100 pieces, but it is small with 10 pieces.
This review is about item#42930011.
Interior finish clip
4
From Japan
On 2016-09-29 21:06:59
Bought that it is not genuine but expensive and general-purpose goods can not be used. Because the axis is square and the folds are hard and short, the width to fit hole diameter is narrow, it is hard to attach or remove. I did not have to buy it in a big bag.
This review is about item#42929993.

Related Products