Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Grip Anchor Implantation Rod, Iron

4.67 (3)
Surface Processing
Cloth
Material
Iron
Compatible
Grip anchor / GA, SGA, GA-D type
...see all>
Product Options
ADD TO CART
Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90 140 1PC 1 GA-20H 42930684 11.99 SGD
Shipped after 2018-06-25
130 140 1PC 1 GA-25H 42930693 13.99 SGD
Shipped after 2018-06-25
380 150 1PC 1 GA-50H 42930727 21.99 SGD
Shipped after 2018-06-25
170 145 1PC 1 GA-30H 42930702 17.99 SGD
Shipped after 2018-06-25
260 140 1PC 1 GA-40H 42930711 14.99 SGD
Shipped after 2018-06-25
550 150 1PC 1 GA-60H 42930736 38.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Anchor drive
5
From Japan
On 2017-09-01 17:14:37
Canary good metal palm, The hammer was missing. Is good.
This review is about item#42930727.
Muscle work
4
From Japan
On 2017-03-30 16:24:40
It is an ordinary product. Sanko's striking stick matches Sanko's anchor too
This review is about item#42930727.
Anchor driving operation
5
From Japan
On 2015-10-30 11:10:37
Although it is a dedicated clip anchor, it is very easy to use.
This review is about item#42930702.

Related Products