Buy more than* S$200* and get FREE SHIPPING

Anchor Implantation Rod Iron

4.00 (4)
Surface Processing
Cloth
Material
Iron
...see all>
Product Options
ADD TO CART
Overall Length (mm) Weight (g) Compatible Compatible Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Weight (g) Compatible Compatible Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 280 Bolt anchor BA type SBA type BA-D type (Will be referred to the screw) M10 1PC 1 BA-10MH 42930921 21.99 SGD
In stock
200 - - (This is called the screw) M20 1PC 1 BA-20MH 42930955 70.99 SGD
Shipped after 2018-02-26
150 - - (Will be referred to the screw) M8 1PC 1 BA-8MH 42930912 14.99 SGD
In stock
180 380 Bolt anchor BA type SBA type BA-D type (Will be referred to the screw) M12 1PC 1 BA-12MH 42930937 29.99 SGD
In stock
200 - - (This is called the screw) M16 1PC 1 BA-16MH 42930946 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
M12 anchoring
2
From Japan
On 2017-11-18 16:38:12
The shape was different from that of the driving stick of the photo, and the shape did not change from top to bottom. Therefore, the adhesion surface with the hammer is also narrow. I bent in use one day.
This review is about item#42930937.
Used to drive bolt anchor
4
From Japan
On 2016-05-08 18:53:39
Easy to use
This review is about item#42930912.
When the ceiling anchor bracket is installed When boiler lifts
5
From Japan
On 2015-12-26 18:39:06
Bolt anchors can not be driven firmly except for this anchor driving stick, bolt anchors are wonderful than driving bars, when loads are applied, it gets harder to get out, so we do not want to use anything else.
This review is about item#42930937.
Equipment installation
5
From Japan
On 2014-11-07 20:00:49
Easy to drive, easy to use.
This review is about item#42930921.

Related Products