Buy more than* S$200* and get FREE SHIPPING

Weld Nut

5.00 (1)
Screw Type
Nut
Material
Iron
...see all>
Product Options
ADD TO CART
Dimension H (mm) Pitch Compatible Screw Dimensions B (mm) Surface Processing Dimensions D (mm) Dimension t (mm) Dimensions A (mm) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Pitch Compatible Screw Dimensions B (mm) Surface Processing Dimensions D (mm) Dimension t (mm) Dimensions A (mm) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11.5 1.5 M10x1.5 18 Trivalent White 11.5 1.8 30 M10 1Pack(5PC) 1 M10 42931935 4.99 SGD
In stock
10 1.25 M8x1.25 14 Trivalent White 9.9 1.8 28 M8 1Pack(8PC) 1 M8 42931926 4.99 SGD
In stock
7 0.8 M5x0.8 12 TrivalentWhite 6.5 1.2 24 M5 1Pack(14PC) 1 M5 42931917 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a T slot nut such as a router table
5
From Japan
On 2018-03-02 22:04:41
It is used to fix the T slot track used for positioning of your own router table etc. I am satisfied that the size is perfect and cheaper.
This review is about item#42931917.

Related Products