Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Wire Diameter d (phi mm) Dimensions a (degree) Nominal Designation Outside Diameter D (phi mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Diameter d (phi mm) Dimensions a (degree) Nominal Designation Outside Diameter D (phi mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.9 75 No.4 7.2 2d: 1.8 1Pack(23PC) 1 NO.4 42932355 4.99 SGD
In stock
1.1 75 No.5 8.1 2d: 2.2 1Pack(15PC) 1 NO.5 42932364 4.99 SGD
In stock
0.75 45 No.3 6 2d:1.5 1Pack(36PC) 1 NO.3 42932346 4.99 SGD
In stock
1.2 75 No.6 9 2d:2.4 1Pack(12PC) 1 NO.6 42932373 4.99 SGD
In stock
0.55 45 No.1 4.4 2d:1.1 1Pack(65PC) 1 NO.1 42932321 4.99 SGD
Shipped after 2018-07-02
0.65 45 No.2 5 2d: 1.3 1Pack(54PC) 1 NO.2 42932337 4.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Because the hole gauge hole was small
5
From Japan
On 2018-06-13 14:41:09
I wanted to hold a hole gauge together as a direct insertion, but a hole hook hole gauge I used this for relay as the small and big ring did not pass Thanks to this, I became able to move freely and I am happy that the usability has improved It is very nice not to get caught that the middle is bent and the end of the line does not protrude
This review is about item#42932373.
For lure
5
From Japan
On 2017-12-28 15:34:11
I am satisfied because it was cheaper than buying at a home center.
This review is about item#42932321.
When attaching hook of lure
4
From Japan
On 2017-10-19 15:00:02
We exchanged together when replacing the lure hook. Although quality is satisfactory, it will be saved if it is a little cheaper.
This review is about item#42932346.
fishing
3
From Japan
On 2017-10-07 17:48:56
Easy to use normally, it will be appreciated if you know the pulling strength.
This review is about item#42932346.
fishing
4
From Japan
On 2017-07-15 10:28:07
The strength of the purchase size has no problem! I thought that it would be good if there were things with strength that are a little bigger than those with strength, so this time it will be ☆ ☆ ☆ ☆ evaluation.
This review is about item#42932346.
Used to attach hook to lure
3
From Japan
On 2016-11-27 19:16:37
There is also strength and no problem. Because the price is also cheap, I would like to consider buying from now on.
This review is about item#42932321.

Related Products