Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Double Shear Load (kN) Compatible Hole Diameter (mm) Dimension t (mm) Outside Diameter D (phi mm) Nominal Diameter Dimensions L (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Double Shear Load (kN) Compatible Hole Diameter (mm) Dimension t (mm) Outside Diameter D (phi mm) Nominal Diameter Dimensions L (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13.96 6 0.6 (Max)6.4/(Min)6.2 6 63 63 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 M6x63 42933466 4.99 SGD
Shipped after 2018-05-29
6.21 4 0.4 (Max)4.4/(Min)4.2 4 36 36 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 M4x36 42933317 5.99 SGD
Shipped after 2018-05-29
4.76 3.5 0.32 (Max)3.9/(Min)3.7 3.5 25 25 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 M3.5x25 42933283 9.99 SGD
Shipped after 2018-05-29
4.76 3.5 0.32 (Max)3.9/(Min)3.7 3.5 22 22 *[No return] You cannot return this product. For details, see FAQ. 1Pack(18PC) 1 M3.5x22 42933274 6.99 SGD
Shipped after 2018-05-29
13.96 6 0.6 (Max)6.4/(Min)6.2 6 28 28 *[No return] You cannot return this product. For details, see FAQ. 1Pack(11PC) 1 M6x28 42933414 5.99 SGD
Shipped after 2018-05-29
9.7 5 0.5 (Max)5.4/(Min)5.2 5 19 19 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 M5x19 42933353 5.99 SGD
Shipped after 2018-05-29
3.49 3 0.3 (Max)3.25/(Min)3.15 3 34 34 *[No return] You cannot return this product. For details, see FAQ. 1Pack(14PC) 1 M3x34 42933003 5.99 SGD
Shipped after 2018-05-29
4.76 3.5 0.32 (Max)3.9/(Min)3.7 3.5 21 21 *[No return] You cannot return this product. For details, see FAQ. 1Pack(19PC) 1 M3.5x21 42933265 6.99 SGD
Shipped after 2018-05-29
4.76 3.5 0.32 (Max)3.9/(Min)3.7 3.5 20 20 *[No return] You cannot return this product. For details, see FAQ. 1Pack(19PC) 1 M3.5x20 42933247 5.99 SGD
Shipped after 2018-05-29
4.76 3.5 0.32 (Max)3.9/(Min)3.7 3.5 16 16 *[No return] You cannot return this product. For details, see FAQ. 1Pack(21PC) 1 M3.5x16 42933231 6.99 SGD
Shipped after 2018-05-29
4.76 3.5 0.32 (Max)3.9/(Min)3.7 3.5 12 12 *[No return] You cannot return this product. For details, see FAQ. 1Pack(23PC) 1 M3.5x12 42933222 6.99 SGD
Shipped after 2018-05-29
2.42 2.5 0.25 (Max)2.75/(Min)2.65 2.5 19 19 *[No return] You cannot return this product. For details, see FAQ. 1Pack(29PC) 1 M2.5x19 42933186 5.99 SGD
Shipped after 2018-05-29
0.38 1 0.1 (Max)1.2/(Min)1.1 1 12 12 *[No return] You cannot return this product. For details, see FAQ. 1Pack(68PC) 1 M1x12 42933012 9.99 SGD
Shipped after 2018-05-29
0.8 1.4 0.15 (Max)1.6/(Min)1.5 1.4 6 6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(62PC) 1 M1.4x6 42933064 18.99 SGD
Shipped after 2018-05-29
0.8 1.4 0.15 (Max)1.6/(Min)1.5 1.4 4 4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(62PC) 1 M1.4x4 42933046 18.99 SGD
Shipped after 2018-05-29
13.96 6 0.6 (Max)6.4/(Min)6.2 6 50 50 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 M6x50 42933457 5.99 SGD
Shipped after 2018-05-29
9.7 5 0.5 (Max)5.4/(Min)5.2 5 12 12 *[No return] You cannot return this product. For details, see FAQ. 1Pack(18PC) 1 M5x12 42933344 6.99 SGD
Shipped after 2018-05-29
6.21 4 0.4 (Max)4.4/(Min)4.2 4 45 45 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 M4x45 42933326 5.99 SGD
Shipped after 2018-05-29
6.21 4 0.4 (Max)4.4/(Min)4.2 4 28 28   1Pack(15PC) 1 M4x28 42933301 4.99 SGD
Shipped after 2018-05-30
2.42 2.5 0.25 (Max)2.75/(Min)2.65 2.5 9 9 *[No return] You cannot return this product. For details, see FAQ. 1Pack(43PC) 1 M2.5x9 42933161 8.99 SGD
Shipped after 2018-05-29
0.8 1.4 0.15 (Max)1.6/(Min)1.5 1.4 14 14 *[No return] You cannot return this product. For details, see FAQ. 1Pack(53PC) 1 M1.4x14 42933107 10.99 SGD
Shipped after 2018-05-29
0.56 1.2 0.12 (Max)1.4/(Min)1.3 1.2 14 14 *[No return] You cannot return this product. For details, see FAQ. 1Pack(57PC) 1 M1.2x14 42933037 10.99 SGD
Shipped after 2018-05-29
13.96 6 0.6 (Max)6.4/(Min)6.2 6 16 16 *[No return] You cannot return this product. For details, see FAQ. 1Pack(14PC) 1 M6x16 42933396 5.99 SGD
Shipped after 2018-05-29
9.7 5 0.5 (Max)5.4/(Min)5.2 5 8 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(19PC) 1 M5x8 42933335 5.99 SGD
Shipped after 2018-05-29
9.7 5 0.5 (Max)5.4/(Min)5.2 5 24 24 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 M5x24 42933362 5.99 SGD
Shipped after 2018-05-29
4.76 3.5 0.32 (Max)3.9/(Min)3.7 3.5 8 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(27PC) 1 M3.5x8 42933213 6.99 SGD
Shipped after 2018-05-29
4.76 3.5 0.32 (Max)3.9/(Min)3.7 3.5 18 18 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 M3.5x18 42933256 6.99 SGD
Shipped after 2018-05-29
1.55 2 0.2 (Max)2.25/(Min)2.15 2 19 19 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 M2x19 42933152 5.99 SGD
Shipped after 2018-05-29
0.8 1.4 0.15 (Max)1.6/(Min)1.5 1.4 8 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(62PC) 1 M1.4x8 42933073 18.99 SGD
Shipped after 2018-05-29
0.8 1.4 0.15 (Max)1.6/(Min)1.5 1.4 5 5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(62PC) 1 M1.4x5 42933055 5.99 SGD
Shipped after 2018-05-29
0.8 1.4 0.15 (Max)1.6/(Min)1.5 1.4 18 18 *[No return] You cannot return this product. For details, see FAQ. 1Pack(47PC) 1 M1.4x18 42933125 9.99 SGD
Shipped after 2018-05-29
0.8 1.4 0.15 (Max)1.6/(Min)1.5 1.4 16 16 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 M1.4x16 42933116 9.99 SGD
Shipped after 2018-05-29
0.8 1.4 0.15 (Max)1.6/(Min)1.5 1.4 12 12 *[No return] You cannot return this product. For details, see FAQ. 1Pack(53PC) 1 M1.4x12 42933091 10.99 SGD
Shipped after 2018-05-29
0.56 1.2 0.12 (Max)1.4/(Min)1.3 1.2 5 5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(68PC) 1 M1.2x5 42933021 18.99 SGD
Shipped after 2018-05-29
13.96 6 0.6 (Max)6.4/(Min)6.2 6 40 40 *[No return] You cannot return this product. For details, see FAQ. 1Pack(7PC) 1 M6x40 42933441 5.99 SGD
Shipped after 2018-05-29
13.96 6 0.6 (Max)6.4/(Min)6.2 6 36 36 *[No return] You cannot return this product. For details, see FAQ. 1Pack(8PC) 1 M6x36 42933432 5.99 SGD
Shipped after 2018-05-29
13.96 6 0.6 (Max)6.4/(Min)6.2 6 32 32 *[No return] You cannot return this product. For details, see FAQ. 1Pack(9PC) 1 M6x32 42933423 5.99 SGD
Shipped after 2018-05-29
9.7 5 0.5 (Max)5.4/(Min)5.2 5 45 45 *[No return] You cannot return this product. For details, see FAQ. 1Pack(8PC) 1 M5x45 42933387 9.99 SGD
Shipped after 2018-05-29
9.7 5 0.5 (Max)5.4/(Min)5.2 5 28 28 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 M5x28 42933371 5.99 SGD
Shipped after 2018-05-29
6.21 4 0.4 (Max)4.4/(Min)4.2 4 24 24   1Pack(16PC) 1 M4x24 42933292 4.99 SGD
Shipped after 2018-05-29
2.42 2.5 0.25 (Max)2.75/(Min)2.65 2.5 25 25 *[No return] You cannot return this product. For details, see FAQ. 1Pack(23PC) 1 M2.5x25 42933195 6.99 SGD
Shipped after 2018-05-29
2.42 2.5 0.25 (Max)2.75/(Min)2.65 2.5 12 12 *[No return] You cannot return this product. For details, see FAQ. 1Pack(39PC) 1 M2.5x12 42933177 5.99 SGD
Shipped after 2018-05-29
0.87 1.5 0.15 (Max)1.7/(Min)1.6 1.5 15 15 *[No return] You cannot return this product. For details, see FAQ. 1Pack(52PC) 1 M1.5x15 42933134 9.99 SGD
Shipped after 2018-05-29
0.8 1.4 0.15 (Max)1.6/(Min)1.5 1.4 10 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(62PC) 1 M1.4x10 42933082 18.99 SGD
Shipped after 2018-05-29
13.96 6 0.6 (Max)6.4/(Min)6.2 6 20 20 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 M6x20 42933405 5.99 SGD
Shipped after 2018-05-29
3.49 3 0.3 (Max)3.25/(Min)3.15 3 40 40 *[No return] You cannot return this product. For details, see FAQ. 1Pack(14PC) 1 M3x40 42932994 5.99 SGD
Shipped after 2018-05-29
0.93 1.6 0.15 (Max)1.8/(Min)1.7 1.6 7 7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(60PC) 1 M1.6x7 42933143 18.99 SGD
Shipped after 2018-05-29
3.49 3 0.3 "(Maximum) 3.25 (Min) 3.15 " 3 17 17   1Pack(27PC) 1 M3x17 42933204 4.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products