Buy more than* S$200* and get FREE SHIPPING

Split Pin,Iron/ Unichrome

4.46 (13)
Surface Processing
UNIQLO
Material
Iron
...see all>
Product Options
ADD TO CART
Dimensions c(mm) Dimension d (phi mm) Dimensions b (mm) Dimensions a (mm) Nominal Diameter Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions c(mm) Dimension d (phi mm) Dimensions b (mm) Dimensions a (mm) Nominal Diameter Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 7.5 About 16 (max)4/(min)2 8 80 1Pack(2PC) 1 M8x80 42940992 5.99 SGD
Shipped after 2018-05-29
15 7.5 About 16 (max)4/(min)2 8 75 1Pack(2PC) 1 M8x75 42940983 5.99 SGD
Shipped after 2018-05-29
15 7.5 About 16 (max)4/(min)2 8 70 1Pack(3PC) 1 M8x70 42940974 4.99 SGD
In stock
15 7.5 About 16 (max)4/(min)2 8 60 1Pack(3PC) 1 M8x60 42940965 4.99 SGD
In stock
15 7.5 About 16 (max)4/(min)2 8 150 1PC 1 M8x150 42939897 5.99 SGD
Shipped after 2018-05-29
- - - - 6 50 1Pack(6PC) 1 M6x50 42940843 4.99 SGD
In stock
- - - - 6 45 1Pack(7PC) 1 M6x45 42940834 5.99 SGD
Shipped after 2018-05-29
- - - - 6 40 1Pack(7PC) 1 M6x40 42940825 4.99 SGD
In stock
- - - - 6 30 1Pack(8PC) 1 M6x30 42940816 5.99 SGD
Shipped after 2018-05-29
11.8 5.9 About 12.6 (max)4(min)2 6.3 56 1Pack(5PC) 1 M6.3x56 42939766 4.99 SGD
In stock
9.2 4.6 About 10 (max)4(min)2 5 35 1Pack(15PC) 1 M5x35 42940694 5.99 SGD
Shipped after 2018-05-29
- - - - 5.5 60 1Pack(5PC) 1 M5.5x60 42941114 5.99 SGD
Shipped after 2018-05-29
7.4 3.7 About 8 (max)4(min)2 4 55 1Pack(15PC) 1 M4x55 42940581 4.99 SGD
Shipped after 2018-06-01
7.4 3.7 About 8 (max)4(min)2 4 20 1Pack(33PC) 1 M4x20 42940502 8.99 SGD
Shipped after 2018-05-29
- - - - 4.5 60 1Pack(10PC) 1 M4.5x60 42940651 4.99 SGD
In stock
- - - - 4.5 50 1Pack(12PC) 1 M4.5x50 42940642 4.99 SGD
In stock
- - - - 3 60 1Pack(18PC) 1 M3x60 42940387 5.99 SGD
Shipped after 2018-05-29
- - - - 3 55 1Pack(20PC) 1 M3x55 42940371 6.99 SGD
Shipped after 2018-05-29
- - - - 3 15 1Pack(55PC) 1 M3x15 42940274 5.99 SGD
Shipped after 2018-05-29
38.6 19.3 About 40 (max)6.3(min)3.2 20 300 1PC 1 M20x300 44748435 139.99 SGD
Shipped after 2018-06-11
38.6 19.3 About 40 (max)6.3(min)3.2 20 230 1PC 1 M20x230 44748365 119.99 SGD
Shipped after 2018-06-11
38.6 19.3 About 40 (max)6.3(min)3.2 20 220 1PC 1 M20x220 44748356 119.99 SGD
Shipped after 2018-06-11
38.6 19.3 About 40 (max)6.3(min)3.2 20 160 1PC 1 M20x160 44748295 93.99 SGD
Shipped after 2018-06-11
38.6 19.3 About 40 (max)6.3(min)3.2 20 140 1PC 1 M20x140 44748277 87.99 SGD
Shipped after 2018-06-11
4.6 2.3 About 5 (max)2.5(min)1.2 2.5 60 1Pack(15PC) 1 M2.5x60 42939671 4.99 SGD
In stock
4.6 2.3 About 5 (max)2.5(min)1.2 2.5 16 1Pack(76PC) 1 M2.5x16 42939854 5.99 SGD
Shipped after 2018-05-29
7.4 3.7 About 8 (max)4(min)2 4 32 1Pack(23PC) 1 M4x32 42940536 5.99 SGD
Shipped after 2018-05-29
7.4 3.7 About 8 (max)4(min)2 4 30 1Pack(26PC) 1 M4x30 42940527 4.99 SGD
In stock
7.4 3.7 About 8 (max)4(min)2 4 28 1Pack(26PC) 1 M4x28 42941105 7.99 SGD
Shipped after 2018-05-29
- - - - 4.5 85 1Pack(6PC) 1 M4.5x85 42939741 5.99 SGD
Shipped after 2018-05-29
- - - - 3.5 35 1Pack(23PC) 1 M3.5x35 42940475 4.99 SGD
In stock
5.8 2.9 About 6.4 (max)3.2(min)1.6 3.2 20 1Pack(52PC) 1 M3.2x20 42940405 5.99 SGD
Shipped after 2018-05-29
5.8 2.9 About 6.4 (max)3.2(min)1.6 3.2 15 1Pack(55PC) 1 M3.2x15 42940396 18.99 SGD
Shipped after 2018-05-29
38.6 19.3 About 40 (max)6.3(min)3.2 20 280 1PC 1 M20x280 44748417 139.99 SGD
Shipped after 2018-06-11
38.6 19.3 About 40 (max)6.3(min)3.2 20 270 1PC 1 M20x270 44748401 129.99 SGD
Shipped after 2018-06-11
38.6 19.3 About 40 (max)6.3(min)3.2 20 180 1PC 1 M20x180 44748313 95.99 SGD
Shipped after 2018-06-11
38.6 19.3 About 40 (max)6.3(min)3.2 20 130 1PC 1 M20x130 44748261 82.99 SGD
Shipped after 2018-06-11
3.6 1.8 About 4 (Maximum) 2.5 (Min) 1.2 2 15 1Pack(91PC) 1 M2x15 42940037 4.99 SGD
Shipped after 2018-06-04
7.4 3.7 About 8 (Maximum) 4 (minimum) 2 4 36 1Pack(21PC) 1 M4x36 42939617 4.99 SGD
In stock
- - - - 3 50 1Pack(24PC) 1 M3x50 42940362 4.99 SGD
In stock
7.4 3.7 About 8 (Maximum) 4 (minimum) 2 4 45 1Pack(18PC) 1 M4x45 42940563 4.99 SGD
Shipped after 2018-06-01
- - - - 3 30 1Pack(37PC) 1 M3x30 42940326 4.99 SGD
In stock
7.4 3.7 About 8 (Maximum) 4 (minimum) 2 4 35 1Pack(23PC) 1 M4x35 42940545 4.99 SGD
In stock
4.6 2.3 About 5 (Maximum) 2.5 (Min) 1.2 2.5 32 1Pack(41PC) 1 M2.5x32 42939723 4.99 SGD
In stock
- - - - 3.5 45 1Pack(18PC) 1 M3.5x45 42939635 4.99 SGD
In stock
4.6 2.3 About 5 (Maximum) 2.5 (Min) 1.2 2.5 25 1Pack(55PC) 1 M2.5x25 42940213 4.99 SGD
In stock
- - - - 3 25 1Pack(43PC) 1 M3x25 42940317 4.99 SGD
In stock
2 1 About 3 "(Maximum) 2.5 (Min) 1.2 " 1.2 10 1Pack(66PC) 1 M1.2x10 42939915 4.99 SGD
In stock
3.6 1.8 About 4 "(Maximum) 2.5 (Min) 1.2 " 2 30 1Pack(55PC) 1 M2x30 42940082 4.99 SGD
In stock
- - - - 3 40 1Pack(29PC) 1 M3x40 42940344 4.99 SGD
In stock
5.8 2.9 About 6.4 "(Maximum) 3.2 (Min) 1.6 " 3.2 35 1Pack(33PC) 1 M3.2x35 42940432 4.99 SGD
In stock
4.6 2.3 About 5 "(Maximum) 2.5 (Min) 1.2 " 2.5 15 1Pack(76PC) 1 M2.5x15 42940186 4.99 SGD
In stock
4.6 2.3 About 5 "(Maximum) 2.5 (Min) 1.2 " 2.5 35 1Pack(39PC) 1 M2.5x35 42940247 4.99 SGD
Shipped after 2018-05-30
5.8 2.9 About 6.4 "(Maximum) 3.2 (Min) 1.6 " 3.2 30 1Pack(37PC) 1 M3.2x30 42940423 4.99 SGD
In stock
9.2 4.6 About 10 "(Maximum) 4 (Min) 2 " 5 40 1Pack(14PC) 1 M5x40 42940703 4.99 SGD
In stock
2.8 1.4 About 3.2 "(Maximum) 2.5 (Min) 1.2 " 1.6 20 1Pack(85PC) 1 M1.6x20 42939976 4.99 SGD
In stock
3.6 1.8 About 4 "(Maximum) 2.5 (Min) 1.2 " 2 20 1Pack(77PC) 1 M2x20 42940055 4.99 SGD
In stock
7.4 3.7 About 8 (Maximum) 4 (minimum) 2 4 40 1Pack(20PC) 1 M4x40 42940554 4.99 SGD
In stock
19 9.5 About 20 (max)6.3(min)3.2 - 120 1PC 1 M10x120 42941227 6.99 SGD
Shipped after 2018-05-29
2.8 1.4 About 3.2 (max)2.5(min)1.2 1.6 12 1Pack(102PC) 1 M1.6x12 42939951 5.99 SGD
Shipped after 2018-05-29
2 1 About 3 (max)2.5(min)1.2 1.2 8 1Pack(66PC) 1 M1.2x8 42939906 5.99 SGD
Shipped after 2018-05-29
2 1 About 3 (max)2.5(min)1.2 1.2 15 1Pack(66PC) 1 M1.2x15 42939924 4.99 SGD
In stock
19 9.5 About 20 (max)6.3(min)3.2 - 80 1PC 1 M10x80 42941193 4.99 SGD
Shipped after 2018-05-29
19 9.5 About 20 (max)6.3(min)3.2 - 65 1Pack(2PC) 1 M10x65 42941175 5.99 SGD
Shipped after 2018-05-29
19 9.5 About 20 (max)6.3(min)3.2 - 150 1PC 1 M10x150 42941245 7.99 SGD
Shipped after 2018-05-29
15 7.5 About 16 (max)4/(min)2 8 65 1Pack(3PC) 1 M8x65 42941062 4.99 SGD
Shipped after 2018-05-29
11.8 5.9 About 12.6 (max)4(min)2 6.3 70 1Pack(4PC) 1 M6.3x70 42939714 4.99 SGD
In stock
11.8 5.9 About 12.6 (max)4(min)2 6.3 50 1Pack(6PC) 1 M6.3x50 42939845 5.99 SGD
Shipped after 2018-05-29
11.8 5.9 About 12.6 (max)4(min)2 6.3 40 1Pack(7PC) 1 M6.3x40 42941157 5.99 SGD
Shipped after 2018-05-29
9.2 4.6 About 10 (max)4(min)2 5 32 1Pack(15PC) 1 M5x32 42939827 5.99 SGD
Shipped after 2018-05-29
- - - - 6 20 1Pack(9PC) 1 M6x20 42941132 5.99 SGD
Shipped after 2018-05-29
11.8 5.9 About 12.6 (max)4(min)2 6.3 60 1Pack(5PC) 1 M6.3x60 42939881 5.99 SGD
Shipped after 2018-05-30
9.2 4.6 About 10 (max)4(min)2 5 80 1Pack(7PC) 1 M5x80 42940782 5.99 SGD
Shipped after 2018-05-29
9.2 4.6 About 10 (max)4(min)2 5 70 1Pack(8PC) 1 M5x70 42940764 5.99 SGD
Shipped after 2018-05-29
9.2 4.6 About 10 (max)4(min)2 5 65 1Pack(9PC) 1 M5x65 42940755 5.99 SGD
Shipped after 2018-05-29
- - - - 5.5 40 1Pack(7PC) 1 M5.5x40 42941297 5.99 SGD
Shipped after 2018-05-29
7.4 3.7 About 8 (max)4(min)2 4 70 1Pack(11PC) 1 M4x70 42940606 4.99 SGD
In stock
- - - - 3.5 30 1Pack(26PC) 1 M3.5x30 42940466 4.99 SGD
In stock
24.8 12.4 About 26 (max)6.3(min)3.2 - 130 1PC 1 M13x130 42939811 23.99 SGD
Shipped after 2018-05-29
2.8 1.4 About 3.2 (max)2.5(min)1.2 1.6 30 1Pack(64PC) 1 M1.6x30 42939994 18.99 SGD
Shipped after 2018-05-29
15 7.5 About 16 (max)4/(min)2 8 85 1Pack(2PC) 1 M8x85 42941166 4.99 SGD
Shipped after 2018-05-29
15 7.5 About 16 (max)4/(min)2 8 30 1Pack(4PC) 1 M8x30 42939696 4.99 SGD
Shipped after 2018-05-29
- - - - 6 60 1Pack(5PC) 1 M6x60 42940861 4.99 SGD
In stock
9.2 4.6 About 10 (max)4(min)2 5 55 1Pack(10PC) 1 M5x55 42940737 5.99 SGD
Shipped after 2018-05-29
- - - - 5.5 70 1Pack(5PC) 1 M5.5x70 42941123 5.99 SGD
Shipped after 2018-05-29
7.4 3.7 About 8 (max)4(min)2 4 60 1Pack(13PC) 1 M4x60 42940597 5.99 SGD
Shipped after 2018-05-29
- - - - 4.5 75 1Pack(7PC) 1 M4.5x75 42941281 5.99 SGD
Shipped after 2018-05-29
- - - - 4.5 35 1Pack(16PC) 1 M4.5x35 42940615 5.99 SGD
Shipped after 2018-05-29
- - - - 3.5 40 1Pack(20PC) 1 M3.5x40 42940484 4.99 SGD
In stock
3.6 1.8 About 4 (max)2.5(min)1.2 2 40 1Pack(39PC) 1 M2x40 42940107 5.99 SGD
Shipped after 2018-05-29
3.6 1.8 About 4 (max)2.5(min)1.2 2 22 1Pack(65PC) 1 M2x22 42940064 4.99 SGD
In stock
4.6 2.3 About 5 (max)2.5(min)1.2 2.5 40 1Pack(34PC) 1 M2.5x40 42940256 5.99 SGD
Shipped after 2018-05-29
4.6 2.3 About 5 (max)2.5(min)1.2 2.5 28 1Pack(46PC) 1 M2.5x28 42940222 10.99 SGD
Shipped after 2018-05-29
4.6 2.3 About 5 (max)2.5(min)1.2 2.5 20 1Pack(65PC) 1 M2.5x20 42940204 4.99 SGD
In stock
- - - - - 100 1PC 1 M12x100 42939705 18.99 SGD
Shipped after 2018-05-29
19 9.5 About 20 (max)6.3(min)3.2 - 90 1PC 1 M10x90 42941202 5.99 SGD
Shipped after 2018-05-29
19 9.5 About 20 (max)6.3(min)3.2 - 110 1PC 1 M10x110 42941211 5.99 SGD
Shipped after 2018-05-29
9.2 4.6 About 10 (max)4(min)2 5 75 1Pack(7PC) 1 M5x75 42940773 5.99 SGD
Shipped after 2018-05-29
9.2 4.6 About 10 (max)4(min)2 5 45 1Pack(12PC) 1 M5x45 42940712 4.99 SGD
In stock
- - - - 3 35 1Pack(33PC) 1 M3x35 42940335 4.99 SGD
In stock
- - - - 3 22 1Pack(43PC) 1 M3x22 42940301 5.99 SGD
Shipped after 2018-05-29
- - - - 3 20 1Pack(52PC) 1 M3x20 42940292 4.99 SGD
In stock
- - - - 3.5 20 1Pack(33PC) 1 M3.5x20 42940457 8.99 SGD
Shipped after 2018-05-29
38.6 19.3 About 40 (max)6.3(min)3.2 20 290 1PC 1 M20x290 44748426 139.99 SGD
Shipped after 2018-06-11
38.6 19.3 About 40 (max)6.3(min)3.2 20 240 1PC 1 M20x240 44748374 119.99 SGD
Shipped after 2018-06-11
4.6 2.3 About 5 (max)2.5(min)1.2 2.5 50 1Pack(26PC) 1 M2.5x50 42940265 4.99 SGD
In stock
19 9.5 About 20 (max)6.3(min)3.2 - 70 1Pack(2PC) 1 M10x70 42941184 5.99 SGD
Shipped after 2018-05-29
2.8 1.4 About 3.2 (max)2.5(min)1.2 1.6 15 1Pack(102PC) 1 M1.6x15 42939967 4.99 SGD
In stock
15 7.5 About 16 (max)4/(min)2 8 55 1Pack(3PC) 1 M8x55 42940956 4.99 SGD
Shipped after 2018-05-29
15 7.5 About 16 (max)4/(min)2 8 50 1Pack(3PC) 1 M8x50 42940947 4.99 SGD
Shipped after 2018-05-29
15 7.5 About 16 (max)4/(min)2 8 45 1Pack(4PC) 1 M8x45 42940931 4.99 SGD
Shipped after 2018-05-29
15 7.5 About 16 (max)4/(min)2 8 110 1Pack(2PC) 1 M8x110 42941026 4.99 SGD
Shipped after 2018-05-29
15 7.5 About 16 (max)4/(min)2 8 100 1Pack(2PC) 1 M8x100 42941017 4.99 SGD
Shipped after 2018-05-29
- - - - 7 70 1Pack(3PC) 1 M7x70 42939687 4.99 SGD
Shipped after 2018-05-29
- - - - 6 75 1Pack(4PC) 1 M6x75 42940895 4.99 SGD
Shipped after 2018-05-29
- - - - 6 70 1Pack(5PC) 1 M6x70 42940886 5.99 SGD
Shipped after 2018-05-29
- - - - 6 65 1Pack(5PC) 1 M6x65 42940877 5.99 SGD
Shipped after 2018-05-29
9.2 4.6 About 10 (max)4(min)2 5 20 1Pack(19PC) 1 M5x20 42939662 5.99 SGD
Shipped after 2018-05-29
7.4 3.7 About 8 (max)4(min)2 4 25 1Pack(30PC) 1 M4x25 42940511 5.99 SGD
In stock
- - - - 4.5 45 1Pack(13PC) 1 M4.5x45 42940633 4.99 SGD
In stock
- - - - 4.5 40 1Pack(15PC) 1 M4.5x40 42940624 5.99 SGD
Shipped after 2018-05-29
- - - - 3 80 1Pack(10PC) 1 M3x80 42939836 4.99 SGD
In stock
38.6 19.3 About 40 (max)6.3(min)3.2 20 210 1PC 1 M20x210 44748347 109.99 SGD
Shipped after 2018-06-11
38.6 19.3 About 40 (max)6.3(min)3.2 20 200 1PC 1 M20x200 44748331 109.99 SGD
Shipped after 2018-06-11
38.6 19.3 About 40 (max)6.3(min)3.2 20 100 1PC 1 M20x100 44748234 77.99 SGD
Shipped after 2018-06-11
- - - - 2.3 40 1Pack(36PC) 1 M2.3x40 42939793 5.99 SGD
Shipped after 2018-05-29
- - - - 2.3 25 1Pack(63PC) 1 M2.3x25 42940143 4.99 SGD
In stock
- - - - 2.3 20 1Pack(69PC) 1 M2.3x20 42940134 4.99 SGD
In stock
19 9.5 About 20 (max)6.3(min)3.2 - 140 1PC 1 M10x140 42941236 11.99 SGD
Shipped after 2018-05-29
19 9.5 About 20 (max)6.3(min)3.2 - 100 1PC 1 M10x100 42941044 4.99 SGD
Shipped after 2018-05-29
2.8 1.4 About 3.2 (max)2.5(min)1.2 1.6 8 1Pack(102PC) 1 M1.6x8 42939933 5.99 SGD
Shipped after 2018-05-29
2.8 1.4 About 3.2 (max)2.5(min)1.2 1.6 40 1Pack(44PC) 1 M1.6x40 42940003 5.99 SGD
Shipped after 2018-05-30
2.8 1.4 About 3.2 (max)2.5(min)1.2 1.6 25 1Pack(70PC) 1 M1.6x25 42939985 4.99 SGD
In stock
2.8 1.4 About 3.2 (max)2.5(min)1.2 1.6 16 1Pack(102PC) 1 M1.6x16 42939872 5.99 SGD
Shipped after 2018-05-29
- - - - 9 110 1PC 1 M9x110 42939802 4.99 SGD
Shipped after 2018-05-29
15 7.5 About 16 (max)4/(min)2 8 35 1Pack(4PC) 1 M8x35 42939644 5.99 SGD
Shipped after 2018-05-29
15 7.5 About 16 (max)4/(min)2 8 160 1PC 1 M8x160 42939775 6.99 SGD
Shipped after 2018-05-29
15 7.5 About 16 (max)4/(min)2 8 120 1Pack(2PC) 1 M8x120 42941035 5.99 SGD
Shipped after 2018-05-29
- - - - 7 90 1Pack(3PC) 1 M7x90 42939732 4.99 SGD
In stock
- - - - 6 90 1Pack(4PC) 1 M6x90 42940913 4.99 SGD
Shipped after 2018-05-29
- - - - 6 80 1Pack(4PC) 1 M6x80 42940904 5.99 SGD
Shipped after 2018-05-29
9.2 4.6 About 10 (max)4(min)2 5 90 1Pack(5PC) 1 M5x90 42940791 5.99 SGD
Shipped after 2018-05-29
9.2 4.6 About 10 (max)4(min)2 5 60 1Pack(9PC) 1 M5x60 42940746 4.99 SGD
In stock
9.2 4.6 About 10 (max)4(min)2 5 30 1Pack(16PC) 1 M5x30 42940685 6.99 SGD
Shipped after 2018-05-29
- - - - 5.5 75 1Pack(4PC) 1 M5.5x75 42941306 5.99 SGD
Shipped after 2018-05-29
7.4 3.7 About 8 (max)4(min)2 4 50 1Pack(16PC) 1 M4x50 42940572 4.99 SGD
In stock
7.4 3.7 About 8 (max)4(min)2 4 22 1Pack(30PC) 1 M4x22 42939626 4.99 SGD
In stock
- - - - 3 12 1Pack(53PC) 1 M3x12 42941272 18.99 SGD
Shipped after 2018-05-29
5.8 2.9 About 6.4 (max)3.2(min)1.6 3.2 25 1Pack(43PC) 1 M3.2x25 42940414 4.99 SGD
In stock
3.6 1.8 About 4 (max)2.5(min)1.2 2 35 1Pack(47PC) 1 M2x35 42940091 4.99 SGD
In stock
3.6 1.8 About 4 (max)2.5(min)1.2 2 18 1Pack(83PC) 1 M2x18 42940046 4.99 SGD
In stock
3.6 1.8 About 4 (max)2.5(min)1.2 2 16 1Pack(83PC) 1 M2x16 42941087 18.99 SGD
Shipped after 2018-05-29
3.6 1.8 About 4 (max)2.5(min)1.2 2 12 1Pack(91PC) 1 M2x12 42940021 4.99 SGD
In stock
3.6 1.8 About 4 (max)2.5(min)1.2 2 10 1Pack(91PC) 1 M2x10 42940012 5.99 SGD
Shipped after 2018-05-29
38.6 19.3 About 40 (max)6.3(min)3.2 20 260 1PC 1 M20x260 44748392 129.99 SGD
Shipped after 2018-06-11
38.6 19.3 About 40 (max)6.3(min)3.2 20 250 1PC 1 M20x250 44748383 129.99 SGD
Shipped after 2018-06-11
38.6 19.3 About 40 (max)6.3(min)3.2 20 150 1PC 1 M20x150 44748286 90.99 SGD
Shipped after 2018-06-11
38.6 19.3 About 40 (max)6.3(min)3.2 20 120 1PC 1 M20x120 44748252 82.99 SGD
Shipped after 2018-06-11
38.6 19.3 About 40 (max)6.3(min)3.2 20 110 1PC 1 M20x110 44748243 80.99 SGD
Shipped after 2018-06-11
4.6 2.3 About 5 (max)2.5(min)1.2 2.5 30 1Pack(46PC) 1 M2.5x30 42940231 4.99 SGD
In stock
- - - - 2.3 15 1Pack(84PC) 1 M2.3x15 42940125 5.99 SGD
Shipped after 2018-05-29
15 7.5 About 16 (max)4/(min)2 8 90 1Pack(2PC) 1 M8x90 42941001 4.99 SGD
Shipped after 2018-05-29
15 7.5 About 16 (max)4/(min)2 8 40 1Pack(4PC) 1 M8x40 42940922 4.99 SGD
Shipped after 2018-05-29
- - - - 6 55 1Pack(6PC) 1 M6x55 42940852 5.99 SGD
Shipped after 2018-05-29
- - - - 6 100 1Pack(3PC) 1 M6x100 42941141 4.99 SGD
Shipped after 2018-05-29
11.8 5.9 About 12.6 (max)4(min)2 6.3 45 1Pack(6PC) 1 M6.3x45 42941071 5.99 SGD
Shipped after 2018-05-29
9.2 4.6 About 10 (max)4(min)2 5 25 1Pack(19PC) 1 M5x25 42940676 6.99 SGD
Shipped after 2018-05-29
9.2 4.6 About 10 (max)4(min)2 5 100 1Pack(4PC) 1 M5x100 42940807 4.99 SGD
Shipped after 2018-05-29
- - - - 5.5 50 1Pack(6PC) 1 M5.5x50 42939863 4.99 SGD
In stock
7.4 3.7 About 8 (max)4(min)2 4 65 1Pack(12PC) 1 M4x65 42939757 4.99 SGD
In stock
- - - - 4.5 70 1Pack(9PC) 1 M4.5x70 42940667 9.99 SGD
Shipped after 2018-05-29
- - - - 3 70 1Pack(13PC) 1 M3x70 42941096 5.99 SGD
Shipped after 2018-05-29
- - - - 3 45 1Pack(26PC) 1 M3x45 42940353 5.99 SGD
Shipped after 2018-05-29
- - - - 3 18 1Pack(55PC) 1 M3x18 42940283 5.99 SGD
Shipped after 2018-05-29
- - - - 3.5 50 1Pack(16PC) 1 M3.5x50 42940493 4.99 SGD
In stock
5.8 2.9 About 6.4 (max)3.2(min)1.6 3.2 32 1Pack(33PC) 1 M3.2x32 42941053 5.99 SGD
Shipped after 2018-05-29
3.6 1.8 About 4 (max)2.5(min)1.2 2 45 1Pack(35PC) 1 M2x45 42940116 5.99 SGD
Shipped after 2018-05-29
3.6 1.8 About 4 (max)2.5(min)1.2 2 25 1Pack(65PC) 1 M2x25 42940073 4.99 SGD
In stock
38.6 19.3 About 40 (max)6.3(min)3.2 20 190 1PC 1 M20x190 44748322 109.99 SGD
Shipped after 2018-06-11
38.6 19.3 About 40 (max)6.3(min)3.2 20 170 1PC 1 M20x170 44748304 95.99 SGD
Shipped after 2018-06-11
4.6 2.3 About 5 (max)2.5(min)1.2 2.5 18 1Pack(73PC) 1 M2.5x18 42940195 18.99 SGD
Shipped after 2018-05-29
4.6 2.3 About 5 (max)2.5(min)1.2 2.5 12 1Pack(76PC) 1 M2.5x12 42940177 4.99 SGD
In stock
- - - - 2.3 45 1Pack(31PC) 1 M2.3x45 42940161 5.99 SGD
Shipped after 2018-05-29
- - - - 2.3 30 1Pack(52PC) 1 M2.3x30 42940152 4.99 SGD
In stock
1.8 0.9 About 3 (max)1.6(min)0.8 1 15 1Pack(60PC) 1 M1x15 42939784 4.99 SGD
In stock
1.8 0.9 About 3 (max)1.6(min)0.8 1 10 1Pack(60PC) 1 M1x10 42941263 5.99 SGD
Shipped after 2018-05-29
2.8 1.4 About 3.2 "(Maximum) 2.5 (Min) 1.2 " 1.6 10 1Pack(102PC) 1 M1.6x10 42939942 4.99 SGD
In stock
24.8 12.4 About 26 (max)6.3(min)3.2 - 100 1PC 1 M13x100 42941254 18.99 SGD
Shipped after 2018-05-29
2.8 1.4 About 3.2 "(Maximum) 2.5 (Min) 1.2 " 1.6 18 1Pack(91PC) 1 M1.6x18 42939653 4.99 SGD
Shipped after 2018-06-01
5.8 2.9 About 6.4 "(Maximum) 3.2 (Min) 1.6 " 3.2 50 1Pack(24PC) 1 M3.2x50 42940441 4.99 SGD
In stock
9.2 4.6 About 10 "(Maximum) 4 (Min) 2 " 5 50 1Pack(11PC) 1 M5x50 42940721 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.46
13 Customer Reviews
The reviews are automatic translation.
To stop the loosening of the nut
5
From Japan
On 2017-12-01 19:35:01
Because only 3 or 4 types are used around suspension, it is easy to purchase set sale.
This review is about item#42940247.
Pin fixing
5
From Japan
On 2017-03-26 15:01:28
I was able to use it without any problems, both price and qualitatively.
This review is about item#42941263.
Every place in the car loose stopper
3
From Japan
On 2016-08-13 23:10:57
Extremely ordinary. However, what is sold at Homsen is mostly SUS made, almost not made of iron. Although SUS does not rust, it is hard, so workability is bad and weak against bending. When bending is corrected, the strength drops extremely. Iron is better handleable.
This review is about item#42940414.
Maintenance of cars
5
From Japan
On 2016-04-21 00:05:58
I am pleased that we handle only set items in the neighborhood supermarket.
This review is about item#42940572.
Vehicle maintenance
3
From Japan
On 2016-02-26 16:50:18
Anxiety about maintenance of a car with soft material
This review is about item#42939723.
For bike wheel fixed nut
5
From Japan
On 2015-11-20 00:52:38
When buying a commodity of a subdivision by a home center, since the price per one is high, I think that this product is very profitable. The size variation is also very much attractive. Whether we can use it a lot is subtle or not, but those who do the work of installing and removing the wheel themselves, since split pins are basic every time exchange, I think that there is no loss by buying it.
This review is about item#42940335.
Machine repair
4
From Japan
On 2015-09-15 19:33:13
The price is also cheap, things are good.
This review is about item#42939827.
In hub nut
5
From Japan
On 2015-06-04 22:56:57
The reference image is like a chromate, but it was silver color of UNIQLO as per the description of the product. Previously we used non-plated items, but because it is hard to rust, I am using this
Motorcycle repair
4
From Japan
On 2015-01-13 12:36:40
It is a UNIQLO plating color. It is somewhat different from the photo. Moreover, it is somewhat high and it is honored that anti-rust treatment is done.
This review is about item#42939915.
General maintenance etc.
4
From Japan
On 2014-09-04 13:06:10
Although it can be used without problems, appearance seems to be different from the image and color.
This review is about item#42940326.

Related Products