Buy more than* S$200* and get FREE SHIPPING

Steel Snap Pin KS-A, Iron, Trivalent White, Pack Product

5.00 (2)
Compatible Hole Diameter (mm)
3.5
Dimension r (mm)
About 9
Surface Processing
Trivalent White
Type
A type
Material
Iron
...see all>
Product Options
ADD TO CART
Dimension h (mm) Dimension d (phi mm) Compatible Shaft Diameter (phi mm) Dimension l (mm) Dimensions D (mm) Dimension H (mm) Nominal Diameter Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension h (mm) Dimension d (phi mm) Compatible Shaft Diameter (phi mm) Dimension l (mm) Dimensions D (mm) Dimension H (mm) Nominal Diameter Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 5.5 2.6 18 About 34 About 21 About 9 18 About 73 1Pack(4PC) 1 M18-A 42941351 4.99 SGD
In stock
About 5 2.9 16 About 32 About 20 About 8 16 About 64 1Pack(6PC) 1 M16-A 42941342 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for fastening pins of agricultural machines
5
From Japan
On 2015-11-17 22:55:30
I was looking for sizes used in agricultural machines. For other snap pin agricultural machines (KS - A type standard item) also please tender because it is easy to buy if you sell a small number (10 bargain).
This review is about item#42941342.
Prevention of slipping off of shaft
5
From Japan
On 2014-11-16 16:32:22
It is strong enough to remove with bare hands. For the convenience of using it for comparatively frequent removal, we bend it back slightly.
This review is about item#42941342.

Related Products