Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Spacer Tube

5.00 (1)
Material
Stainless
...see all>
Product Options
ADD TO CART
Length (mm) Dimension A (mm phi) Dimension B (phi mm) Nominal Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Dimension A (mm phi) Dimension B (phi mm) Nominal Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 10.2 16 10 1PC 1 M10x16x15 42944842 4.99 SGD
Shipped after 2018-02-26
12 8.2 10 8 1Pack(2PC) 1 M8x10x12 42944851 4.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Staggering of the contact surface of aluminum shaft and bolt shaft (fitting bearings)
5
From Japan
On 2015-10-02 21:15:24
Convenient for fabrication prototyping with high precision products. 1 item Stainless steel which is difficult to process and it is used as a bearing which can be replaced as it is as a bearing which can be replaced.
This review is about item#42944851.

Related Products