Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Adjust Nut, Iron, Uni Chromate

5.00 (1)
Surface Processing
UNIQLO
Screw Type
Nut
Material
Iron
...see all>
Product Options
ADD TO CART
Dimensions A' (mm) Nominal Designation of Screw Dimension A (mm phi) Dimension T (mm) Dimension l (mm) Dimensions B (mm) Dimension H (mm) Pitch Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A' (mm) Nominal Designation of Screw Dimension A (mm phi) Dimension T (mm) Dimension l (mm) Dimensions B (mm) Dimension H (mm) Pitch Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
diameter 28 M8 38 1.6 13 13 6 1.25   1PC 1 M8 42944982 2.99 SGD
Shipped after 2018-06-25
phi51 M12 60 2 19 19 8 1.75   1PC 1 M12 42945007 3.99 SGD
Shipped after 2018-06-25
phi28 M10 38 1.6 12 17 8 1.5   1PC 1 M10 42944991 2.99 SGD
Shipped after 2018-06-25
phi60 M20 78 2 19.5 30 13 2.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M20 42945025 5.99 SGD
Shipped after 2018-06-26
phi56 M16 75 2 19 24 10 2   1PC 1 M16 42945016 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Kitchen shelf legs
5
From Japan
On 2017-10-03 18:29:32
I was looking for a shelf board leg to put a shelf in the bay window part in front of Miro mouth stove, but what I bought in this thought was flashing though there was not anything suitable for ready-made items. It was satisfactory finish as the size was fine and just fine adjustment was possible.
This review is about item#42945025.

Related Products