Buy more than* S$200* and get FREE SHIPPING

The Deep Groove Ball Bearing 6200Th Unit Open Type C3 Opening

5.00 (6)
...see all>
Product Options
ADD TO CART
Material Dimention D2 (phi mm) Clearance Code Dimention D1 (phimm) Mounting Dimensions (Maximum ra)(mm) Dimensions a (mm) Mounting Dimensions (Maximum Da)(mm) Remarks Mounting Dimensions (Minimum da)(mm) Inner Clearance Preload Symbol Weight (kg) Inside Diameter d (phi mm) Mounting Dimensions (Maximum Cx)(mm) Shape Mounting Dimensions (Minimum Dx)(mm) Type Mounting Dimension (Maximum da) (mm) Dimensions rN (mm) Standard rated load Cr (kN) Dimension r (mm) Dimensions r0 (mm) Standard rated load Cor (kN) Width B (mm) Dimensions f (mm) Nominal Number Outside Diameter D (phi mm) Dimensions b (mm) Coefficient fo Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Dimention D2 (phi mm) Clearance Code Dimention D1 (phimm) Mounting Dimensions (Maximum ra)(mm) Dimensions a (mm) Mounting Dimensions (Maximum Da)(mm) Remarks Mounting Dimensions (Minimum da)(mm) Inner Clearance Preload Symbol Weight (kg) Inside Diameter d (phi mm) Mounting Dimensions (Maximum Cx)(mm) Shape Mounting Dimensions (Minimum Dx)(mm) Type Mounting Dimension (Maximum da) (mm) Dimensions rN (mm) Standard rated load Cr (kN) Dimension r (mm) Dimensions r0 (mm) Standard rated load Cor (kN) Width B (mm) Dimensions f (mm) Nominal Number Outside Diameter D (phi mm) Dimensions b (mm) Coefficient fo Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
High carbon-chromium bearing steel - C3 - 1 - 57 - 35 - - 30 - - - - 38.5 - 19500 (min)1 - 11300 - - 6206 62 - 13.8   1PC 1 6206C3 38364724 7.99 SGD
In stock
High carbon-chromium bearing steel - C3 - 1 - 78.5 - 51.5 - - 45 - - - - 55.5 - 31500 (min)1.1 - 20400 19 - 6209 85 - 14.4   1PC 1 6209C3 38364821 14.99 SGD
Shipped after 2018-03-02
High carbon-chromium bearing steel - C3 - 1.5 - 102 - 68 - - 60 - - - - 74.5 - 52500 (min)1.5 - 36000 22 - 6212 110 - 14.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6212C3 38364916 22.99 SGD
Shipped after 2018-02-28
High carbon-chromium bearing steel - C3 - 1.5 - 117 - 78 - - 70 - - - - 84 - 62000 (min)1.5 - 44000 24 - 6214 125 - 14.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6214C3 38364977 29.99 SGD
Shipped after 2018-02-28
High carbon-chromium bearing steel - C3 - 2 - 204 - 131 - - 120 - - - - 146 - 155000 (min)2.1 - 131000 40 - 6224 215 - 14.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6224C3 38365223 209.99 SGD
Shipped after 2018-02-28
High carbon-chromium bearing steel - C3 - 2.5 - 217 - 143 - - 130 - - - - 157 - 167000 (min)3 - 146000 40 - 6226 230 - 14.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6226C3 38365241 249.99 SGD
Shipped after 2018-02-28
High carbon-chromium bearing steel - C3 - 2.5 - 237 - 153 - - 140 - - - - 171.5 - 166000 (min)3 - 150000 42 - 6228 250 - 14.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6228C3 38365266 319.99 SGD
Shipped after 2018-02-28
High carbon-chromium bearing steel - C3 - 3 - 324 Copper alloy cages 206 - - 190 - - - - 236 - 255000 (min)4 - 282000 55 - 6238 340 - 15.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6238MC3 38365363 1,299.99 SGD
Shipped after 2018-02-28
High carbon-chromium bearing steel - C3 - 1 - 65.5 - 41.5 - - 35 - - - - 44.5 - 25700 (min)1.1 - 15300 - - 6207 72 - 13.8   1PC 1 6207C3 38364767 14.99 SGD
Shipped after 2018-06-01
High carbon-chromium bearing steel - C3 - 1 - 73.5 - 46.5 - - 40 - - - - 50.5 - 29100 (min)1.1 - 17900 - - 6208 80 - 14.0   1PC 1 6208C3 38364794 12.99 SGD
Shipped after 2018-02-28
High carbon-chromium bearing steel - C3 - 0.6 - 28 - 16 - - 12 - - - - 17 - 6800 (min)0.6 - 3050 - - 6201 32 - 12.3   1PC 1 6201C3 38364575 2.99 SGD
In stock
High carbon-chromium bearing steel - C3 - 0.6 - 31 - 19 - - 15 - - - - 20.5 - 7650 (min)0.6 - 3750 - - 6202 35 - 13.2   1PC 1 6202C3 38364593 3.99 SGD
In stock
High carbon-chromium bearing steel - C3 - 3 - 294 Copper alloy cages 186 - - 170 - - - - 215 - 212000 (min)4 - 224000 52 - 6234 310 - 15.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6234MC3 38365327 919.99 SGD
Shipped after 2018-02-28
High carbon-chromium bearing steel - C3 - 1.5 - 92 - 63 - - 55 - - - - 66.5 - 43500 (min)1.5 - 29300 21 - 6211 100 - 14.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6211C3 38364882 20.99 SGD
Shipped after 2018-03-02
High carbon-chromium bearing steel - C3 - 1.5 - 112 - 73 - - 65 - - - - 80 - 57500 (min)1.5 - 40000 23 - 6213 120 - 14.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6213C3 38364943 28.99 SGD
Shipped after 2018-03-02
High carbon-chromium bearing steel - C3 - 2 - 151 - 99 - - 90 - - - - 107.5 - 96000 (min)2 - 71500 30 - 6218 160 - 14.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6218C3 38365092 57.99 SGD
Shipped after 2018-02-28
High carbon-chromium bearing steel - C3 - 2 - 159 - 106 - - 95 - - - - 114 - 109000 (min)2.1 - 82000 32 - 6219 170 - 14.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6219C3 38365126 69.99 SGD
Shipped after 2018-02-28
High carbon-chromium bearing steel - C3 - 2 - 169 - 111 - - 100 - - - - 121.5 - 122000 (min)2.1 - 93000 34 - 6220 180 - 14.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6220C3 38365153 80.99 SGD
Shipped after 2018-02-28
High carbon-chromium bearing steel - C3 - 3 - 344 Copper alloy cages 216 - - 200 - - - - 252 - 269000 (min)4 - 310000 58 - 6240 360 - 15.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6240MC3 38365381 1,689.99 SGD
Shipped after 2018-02-28
High carbon-chromium bearing steel - C3 - 3 - 384 Copper alloy cages 236 - - 220 - - - - - - 310000 (min)4 - 375000 65 - 6244 400 - 15.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6244MC3 38365406 2,189.99 SGD
Shipped after 2018-02-28
High carbon-chromium bearing steel - C3 - 1.5 - 122 - 83 - - 75 - - - - 90 - 66000 (min)1.5 - 49500 25 - 6215 130 - 14.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6215C3 38365004 33.99 SGD
Shipped after 2018-02-28
High carbon-chromium bearing steel - C3 - 2 - 141 - 94 - - 85 - - - - 102 - 84000 (min)2 - 62000 28 - 6217 150 - 14.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6217C3 38365065 50.99 SGD
Shipped after 2018-02-28
High carbon-chromium bearing steel - C3 - 2 - 179 - 116 - - 105 - - - - 127.5 - 133000 (min)2.1 - 105000 36 - 6221 190 - 14.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6221C3 38365187 119.99 SGD
Shipped after 2018-02-28
High carbon-chromium bearing steel - C3 - 2 - 189 - 121 - - 110 - - - - 134 - 144000 (min)2.1 - 117000 38 - 6222 200 - 14.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6222C3 38365205 159.99 SGD
Shipped after 2018-02-28
High carbon-chromium bearing steel - C3 - 1 - 45 - 27 - - 22 - - - - 29.5 - 12900 (min)1 - 6800 - - 62/22 50 - 13.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 62/22C3 38364663 -
N/A
[x]
High carbon-chromium bearing steel - C3 - 0.6 - 26 - 14 - - 10 - - - - 16 - 5100 (min)0.6 - 2390 9 - 6200 30 - 13.2   1PC 1 6200C3 38364557 2.99 SGD
In stock
High carbon-chromium bearing steel - C3 - 1 - 83.5 - 56.5 - - 50 - - - - 60 - 35000 (min)1.1 - 23200 20 - 6210 90 - 14.4   1PC 1 6210C3 38364855 19.99 SGD
Shipped after 2018-03-02
High carbon-chromium bearing steel - C3 - 2 - 131 - 89 - - 80 - - - - 95.5 - 72500 (min)2 - 53000 26 - 6216 140 - 14.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6216C3 38365031 40.99 SGD
Shipped after 2018-02-28
High carbon-chromium bearing steel - C3 - 2.5 - 257 - 163 - - 150 - - - - 186 - 176000 (min)3 - 168000 45 - 6230 270 - 15.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6230C3 38365284 459.99 SGD
Shipped after 2018-02-28
High carbon-chromium bearing steel - C3 - 2.5 - 277 - 173 - - 160 - - - - 202 - 185000 (min)3 - 186000 48 - 6232 290 - 15.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6232C3 38365302 539.99 SGD
Shipped after 2018-02-28
High carbon-chromium bearing steel - C3 - 3 - 304 Copper alloy cages 196 - - 180 - - - - 223 - 227000 (min)4 - 241000 54 - 6236 320 - 15.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6236MC3 38365345 1,119.99 SGD
Shipped after 2018-02-28
Highcarbon-chromiumbearingsteel - C3 - 0.6 - 36 - 21 - 0.067 17 - Withoutretainingring - Openform 23.5 - 9550 (Min)0.6 - 4800 12 - 6203 40 - 13.2   1PC 1 6203C3 38364611 3.99 SGD
In stock
High carbon chromium bearing steel - - - 1 - 42 - 25 C3 0.107 20 - No retaining ring - Open form 26.5 - 12800 (Min) 1 - 6600 14 - 6204 47 - 13.1   1PC 1 6204C3 38364636 4.99 SGD
In stock
High carbon-chromium bearing steel - C3 - 1 - 47 - 30 - 0.129 25 - Without retaining ring - Open type 32 - 14000 1 (minimum) - 7850 15 - 6205 52 - 13.9   1PC 1 6205C3 38364681 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
For mission's mission
5
From Japan
On 2017-12-28 23:01:18
Trust made in Japan, it is saved immediately. I will also order next time.
This review is about item#38364575.
Yamaha scooter SA 16 J ZR gear shaft
5
From Japan
On 2016-07-31 18:06:10
It is a good place for monotail to get the bearing of this hand right away.
This review is about item#38364575.
Engine tuning
5
From Japan
On 2016-04-12 00:43:50
Was good
This review is about item#38364611.
Exchange
5
From Japan
On 2016-03-09 19:59:40
The best
This review is about item#38364636.
Wheel bearing exchange
5
From Japan
On 2015-02-22 18:00:46
It was a little expensive because I wanted Japanese made, but I made it to NSK. Although it is a problem of feeling, it is not a thing to exchange frequently, and if the quantity used at the individual level is double the price is no problem.
This review is about item#38364575.
Bicycle crank bearing
5
From Japan
On 2013-01-23 21:19:39
The second feeling of use It is better durability than genuine It is slightly higher than NTN but recommended
This review is about item#38364681.

Related Products