Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Deep Groove Ball Bearing 6000 Series Open Type C4 Gap

4.43 (7)
Clearance Code
C4
...see all>
Product Options
ADD TO CART
Nominal Number Mounting Dimension (Maximum da) (mm) Coefficient fo Dimension r (mm) Mounting Dimensions (Maximum ra)(mm) Dimensions a (mm) Mounting Dimensions (Maximum Da)(mm) Width B (mm) Mounting Dimensions (Minimum da)(mm) Outside Diameter D (phi mm) Mounting Dimensions (Maximum Cx)(mm) Dimensions f (mm) Remarks Mounting Dimensions (Minimum Dx)(mm) Dimensions b (mm) Weight (kg) Standard rated load Cr (kN) Inside Diameter d (phi mm) Shape Standard rated load Cor (kN) Type Dimensions rN (mm) Dimention D2 (phi mm) Dimensions r0 (mm) Dimention D1 (phimm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Number Mounting Dimension (Maximum da) (mm) Coefficient fo Dimension r (mm) Mounting Dimensions (Maximum ra)(mm) Dimensions a (mm) Mounting Dimensions (Maximum Da)(mm) Width B (mm) Mounting Dimensions (Minimum da)(mm) Outside Diameter D (phi mm) Mounting Dimensions (Maximum Cx)(mm) Dimensions f (mm) Remarks Mounting Dimensions (Minimum Dx)(mm) Dimensions b (mm) Weight (kg) Standard rated load Cr (kN) Inside Diameter d (phi mm) Shape Standard rated load Cor (kN) Type Dimensions rN (mm) Dimention D2 (phi mm) Dimensions r0 (mm) Dimention D1 (phimm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6204 26.5 13.1 1 (minimum) 1 - 42 14 25 47 - - - - - 0.107 12800 20 Without retaining ring 6600 Open type - - - -   1PC 1 6204C4 38364645 4.99 SGD
In stock
6205 32 13.9 1 (minimum) 1 - 47 15 30 52 - - - - - 0.129 14000 25 Without retaining ring 7850 Open type - - - -   1PC 1 6205C4 38364697 5.99 SGD
In stock
6206 38.5 13.8 (Min)1 1 - 57 16 35 62 - - - - - 0.199 19500 30 Withoutretainingring 11300 Openform - - - -   1PC 1 6206C4 38364733 6.99 SGD
In stock
6209 55.5 14.4 (Min)1.1 1 - 78.5 19 51.5 85 - - - - - 0.42 31500 45 Withoutretainingring 20400 Openform - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6209C4 38364837 14.99 SGD
Shipped after 2018-05-07
6215 90 14.7 (min)1.5 1.5 - 122 25 83 130 - - - - - - 66000 75 - 49500 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6215C4 38365013 36.99 SGD
Shipped after 2018-05-08
6207 44.5 13.8 (min)1.1 1 - 65.5 - 41.5 72 - - - - - - 25700 35 - 15300 - - - - -   1PC 1 6207C4 38364776 11.99 SGD
Shipped after 2018-05-08
6210 60 14.4 (min)1.1 1 - 83.5 20 56.5 90 - - - - - - 35000 50 - 23200 - - - - -   1PC 1 6210C4 38364864 17.99 SGD
Shipped after 2018-05-08
6214 84 14.5 (min)1.5 1.5 - 117 24 78 125 - - - - - - 62000 70 - 44000 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6214C4 38364986 31.99 SGD
Shipped after 2018-05-08
6216 95.5 14.6 (min)2 2 - 131 26 89 140 - - - - - - 72500 80 - 53000 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6216C4 38365047 43.99 SGD
Shipped after 2018-05-08
6217 102 14.5 (min)2 2 - 141 28 94 150 - - - - - - 84000 85 - 62000 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6217C4 38365074 52.99 SGD
Shipped after 2018-05-08
6211 66.5 14.3 (min)1.5 1.5 - 92 21 63 100 - - - - - - 43500 55 - 29300 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6211C4 38364891 22.99 SGD
Shipped after 2018-05-08
6219 114 14.4 (min)2.1 2 - 159 32 106 170 - - - - - - 109000 95 - 82000 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6219C4 38365135 69.99 SGD
Shipped after 2018-05-08
6218 107.5 14.5 (min)2 2 - 151 30 99 160 - - - - - - 96000 90 - 71500 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6218C4 38365101 59.99 SGD
Shipped after 2018-05-08
6208 50.5 14.0 (min)1.1 1 - 73.5 - 46.5 80 - - - - - - 29100 40 - 17900 - - - - -   1PC 1 6208C4 38364803 13.99 SGD
Shipped after 2018-05-08
6220 121.5 14.4 (min)2.1 2 - 169 34 111 180 - - - - - - 122000 100 - 93000 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6220C4 38365162 81.99 SGD
Shipped after 2018-05-08
6213 80 14.4 (min)1.5 1.5 - 112 23 73 120 - - - - - - 57500 65 - 40000 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6213C4 38364952 30.99 SGD
Shipped after 2018-05-08
6212 74.5 14.3 (min)1.5 1.5 - 102 22 68 110 - - - - - - 52500 60 - 36000 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6212C4 38364925 33.99 SGD
Shipped after 2018-05-08
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Internal combustion engine maintenance
1
From Japan
On 2016-11-15 12:42:38
After the commodity arrives, when unpacking was confirmed, there was a falling trace in the box of the bearing. There was a product with a falling trace before, but what is the product management like? Although I think that shocks such as falling are strictly prohibited on the product nature of the bearings.
This review is about item#38364733.
Bearing exchange
5
From Japan
On 2015-10-04 07:44:37
It is good feeling
This review is about item#38364697.
Used for YAMAHA Majesty 250 gearbox
5
From Japan
On 2015-06-04 19:59:57
I used it for the crank gearbox of the Yamaha scooter Majesty 250, but the sound is also quiet and comfortable.
This review is about item#38364697.
Motorcycle maintenance
5
From Japan
On 2015-02-22 02:32:28
Purchased here for precision recommended by the manufacturer. This cost performance is wonderful for credibility because it is a domestic bearing.
This review is about item#38364697.
Maintenance of motorcycle
5
From Japan
On 2014-10-08 21:49:00
Because there was a problem with the display method, I had a hard time finding it. C4 It is handy because there was hardly any handling of gaps.
This review is about item#38364697.
Motorcycle repair
5
From Japan
On 2014-08-04 03:03:59
Since it is a thing of a first-class manufacturer leading to goods, there is no problem. But it took a lot of trouble to get to this product. Would you like to improve the accuracy of the search system a little more, or want to unify search words. There is no point if you can not find a good product of the point.
This review is about item#38364697.
Engine overhaul
5
From Japan
On 2012-05-30 09:11:15
I got it considerably cheaply. The goods were also the things of the package we normally get. Regarding bearings, I will use it variously. Next time, it is planned to use.
This review is about item#38364733.

Related Products