Buy more than* S$200* and get FREE SHIPPING

Deep Groove Ball Bearing 6200 Open Type, Retaining Ring

Clearance Code
CN
...see all>
Product Options
ADD TO CART
Standard rated load Cor (kN) Dimensions rN (mm) Dimention D2 (phi mm) Dimensions r0 (mm) Dimention D1 (phimm) Nominal Number Mounting Dimension (Maximum da) (mm) Remarks Coefficient fo Dimension r (mm) Weight (kg) Mounting Dimensions (Maximum ra)(mm) Dimensions a (mm) Shape Mounting Dimensions (Maximum Da)(mm) Width B (mm) Type Mounting Dimensions (Minimum da)(mm) Outside Diameter D (phi mm) Mounting Dimensions (Maximum Cx)(mm) Dimensions f (mm) Mounting Dimensions (Minimum Dx)(mm) Dimensions b (mm) Standard rated load Cr (kN) Inside Diameter d (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard rated load Cor (kN) Dimensions rN (mm) Dimention D2 (phi mm) Dimensions r0 (mm) Dimention D1 (phimm) Nominal Number Mounting Dimension (Maximum da) (mm) Remarks Coefficient fo Dimension r (mm) Weight (kg) Mounting Dimensions (Maximum ra)(mm) Dimensions a (mm) Shape Mounting Dimensions (Maximum Da)(mm) Width B (mm) Type Mounting Dimensions (Minimum da)(mm) Outside Diameter D (phi mm) Mounting Dimensions (Maximum Cx)(mm) Dimensions f (mm) Mounting Dimensions (Minimum Dx)(mm) Dimensions b (mm) Standard rated load Cr (kN) Inside Diameter d (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4800 (min)0.5 44.6 (max)0.4 (max)38.1 6203 23.5 - 13.2 (min)0.6 - 0.6 (max)2.06 - 36 - - 21 40 2.9 1.12 45.5 (min)1.35 9550 17   1PC 1 6203NR 38367244 6.99 SGD
Shipped after 2018-06-04
6600 (min)0.5 52.7 (max)0.4 (max)44.6 6204 26.5 - 13.1 (min)1 - 1 (max)2.46 - 42 - - 25 47 3.3 1.12 53.5 (min)1.35 12800 20   1PC 1 6204NR 38367253 7.99 SGD
Shipped after 2018-06-01
2390 (min)0.5 34.7 (max)0.4 (max)28.17 6200 16 - 13.2 (min)0.6 - 0.6 (max)2.06 - 26 9 - 14 30 2.9 1.12 35.5 (min)1.35 5100 10   1PC 1 6200NR 38367217 5.99 SGD
Shipped after 2018-06-04
17900 (min)0.5 86.6 (max)0.6 (max)76.81 6208 50.5 - 14.0 (min)1.1 - 1 (max)3.28 - 73.5 - - 46.5 80 4.6 1.7 88 (min)1.9 29100 40   1PC 1 6208NR 38367323 15.99 SGD
Shipped after 2018-06-04
20400 (min)0.5 91.6 (max)0.6 (max)81.81 6209 55.5 - 14.4 (min)1.1 - 1 (max)3.28 - 78.5 19 - 51.5 85 4.6 1.7 93 (min)1.9 31500 45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6209NR 38367332 21.99 SGD
Shipped after 2018-06-04
29300 (min)0.5 106.5 (max)0.6 (max)96.8 6211 66.5 - 14.3 (min)1.5 - 1.5 (max)3.28 - 92 21 - 63 100 5.4 2.46 108 (min)2.7 43500 55 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6211NR 38367357 25.99 SGD
Shipped after 2018-06-04
36000 (min)0.5 116.6 (max)0.6 (max)106.81 6212 74.5 - 14.3 (min)1.5 - 1.5 (max)3.28 - 102 22 - 68 110 5.4 2.46 118 (min)2.7 52500 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6212NR 38367366 28.99 SGD
Shipped after 2018-06-04
49500 (min)0.5 139.7 (max)0.6 (max)125.22 6215 90 - 14.7 (min)1.5 - 1.5 (max)4.06 - 122 25 - 83 130 6.5 2.82 141.5 (min)3.1 66000 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6215NR 38367393 42.99 SGD
Shipped after 2018-06-04
6800 (min)0.5 55.7 (max)0.4 (max)47.6 62/22 29.5 - 13.5 (min)1 - 1 (max)2.46 - 45 - - 27 50 3.3 1.12 56.5 (min)1.35 12900 22 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 62/22NR 38367262 -
N/A
[x]
9500 (min)0.5 63.7 (max)0.4 (max)55.6 62/28 35.5 - 13.9 (min)1 - 1 (max)2.46 - 53 - - 33 58 3.3 1.12 64.5 (min)1.35 16600 28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 62/28NR 38367287 11.99 SGD
Shipped after 2018-06-01
53000 (min)0.5 149.7 (max)0.6 (max)135.23 6216 95.5 - 14.6 (min)2 - 2 (max)4.9 - 131 26 - 89 140 7.3 2.82 152 (min)3.1 72500 80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6216NR 38367402 49.99 SGD
Shipped after 2018-06-04
82000 (min)0.5 182.9 (max)0.6 (max)163.65 6219 114 - 14.4 (min)2.1 - 2 (max)5.69 - 159 32 - 106 170 8.4 3.1 185 (min)3.5 109000 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6219NR 38367436 83.99 SGD
Shipped after 2018-06-04
3050 (min)0.5 36.7 (max)0.4 (max)30.15 6201 17 - 12.3 (min)0.6 - 0.6 (max)2.06 - 28 - - 16 32 2.9 1.12 37.5 (min)1.35 6800 12   1PC 1 6201NR 38367226 -
Discontinued
[x]
15300 (min)0.5 78.6 (max)0.6 (max)68.81 6207 44.5 - 13.8 (min)1.1 - 1 (max)3.28 - 65.5 - - 41.5 72 4.6 1.7 80 (min)1.9 25700 35   1PC 1 6207NR 38367314 16.99 SGD
Shipped after 2018-07-02
23200 (min)0.5 96.5 (max)0.6 (max)86.79 6210 60 - 14.4 (min)1.1 - 1 (max)3.28 - 83.5 20 - 56.5 90 5.4 2.46 98 (min)2.7 35000 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6210NR 38367341 21.99 SGD
Shipped after 2018-06-04
40000 (min)0.5 129.7 (max)0.6 (max)115.21 6213 80 - 14.4 (min)1.5 - 1.5 (max)4.06 - 112 23 - 73 120 6.5 2.82 131.5 (min)3.1 57500 65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6213NR 38367375 35.99 SGD
Shipped after 2018-06-04
62000 (min)0.5 159.7 (max)0.6 (max)145.24 6217 102 - 14.5 (min)2 - 2 (max)4.9 - 141 28 - 94 150 7.3 2.82 162 (min)3.1 84000 85 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6217NR 38367411 59.99 SGD
Shipped after 2018-06-04
93000 (min)0.5 192.9 (max)0.6 (max)173.66 6220 121.5 - 14.4 (min)2.1 - 2 (max)5.69 - 169 34 - 111 180 8.4 3.1 195 (min)3.5 122000 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6220NR 38367445 96.99 SGD
Shipped after 2018-06-04
105000 (min)0.5 202.9 (max)0.6 (max)183.64 6221 127.5 - 14.4 (min)2.1 - 2 (max)5.69 - 179 36 - 116 190 8.4 3.1 205 (min)3.5 133000 105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6221NR 38367454 139.99 SGD
Shipped after 2018-06-04
11300 (Min) 0.5 67.7 (Maximum) 0.6 (Maximum) 59.61 6206 38.5 - 13.8 (Min) 1 0.199 1 (Maximum) 3.28 With retaining ring 57 16 Open form 35 62 4.6 1.7 68.5 (Min) 1.9 19500 30   1PC 1 6206NR 38367296 8.99 SGD
Shipped after 2018-06-01
7850 (Minimum) 0.5 57.9 (Maximum) 0.4 (Maximum) 49.73 6205 32 - 13.9 1 (minimum) 0.129 1 (Maximum) 2.46 Snap ring with 47 15 Open type 30 52 3.3 1.12 58.5 (Minimum) 1.35 14000 25   1PC 1 6205NR 38367271 6.99 SGD
Shipped after 2018-06-05
3750 (min)0.5 39.7 (max)0.4 (max)33.17 6202 20.5 - 13.2 (min)0.6 - 0.6 (max)2.06 - 31 - - 19 35 2.9 1.12 40.5 (min)1.35 7650 15   1PC 1 6202NR 38367235 6.99 SGD
Shipped after 2018-06-04
44000 (min)0.5 134.7 (max)0.6 (max)120.22 6214 84 - 14.5 (min)1.5 - 1.5 (max)4.06 - 117 24 - 78 125 6.5 2.82 136.5 (min)3.1 62000 70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6214NR 38367384 38.99 SGD
Shipped after 2018-06-04
71500 (min)0.5 169.7 (max)0.6 (max)155.22 6218 107.5 - 14.5 (min)2 - 2 (max)4.9 - 151 30 - 99 160 7.3 2.82 172 (min)3.1 96000 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6218NR 38367427 -
Discontinued
[x]
ADD TO CART

Related Products