Buy more than* S$200* and get FREE SHIPPING

Deep Groove Ball Bearing No. 6200 VV C3 Crevice

5.00 (1)
Clearance Code
C3
Inner Clearance Preload Symbol
C3
...see all
Product Options
ADD TO CART
Mounting Dimensions (Maximum Da)(mm) Dimensions a (mm) Mounting Dimensions (Minimum da)(mm) Remarks Inside Diameter d (phi mm) Weight (kg) Mounting Dimensions (Maximum Cx)(mm) Shape Mounting Dimension (Maximum da) (mm) Mounting Dimensions (Minimum Dx)(mm) Type Dimension r (mm) Dimensions rN (mm) Standard rated load Cr (kN) Width B (mm) Dimensions r0 (mm) Standard rated load Cor (kN) Outside Diameter D (phi mm) Dimensions f (mm) Nominal Number Material Dimensions b (mm) Coefficient fo Dimention D2 (phi mm) Mounting Dimensions (Maximum ra)(mm) Dimention D1 (phimm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Dimensions (Maximum Da)(mm) Dimensions a (mm) Mounting Dimensions (Minimum da)(mm) Remarks Inside Diameter d (phi mm) Weight (kg) Mounting Dimensions (Maximum Cx)(mm) Shape Mounting Dimension (Maximum da) (mm) Mounting Dimensions (Minimum Dx)(mm) Type Dimension r (mm) Dimensions rN (mm) Standard rated load Cr (kN) Width B (mm) Dimensions r0 (mm) Standard rated load Cor (kN) Outside Diameter D (phi mm) Dimensions f (mm) Nominal Number Material Dimensions b (mm) Coefficient fo Dimention D2 (phi mm) Mounting Dimensions (Maximum ra)(mm) Dimention D1 (phimm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
42 - 25 - 20 0.107 - No retaining ring 26.5 - On both sides, non-contact Sealed (Min) 1 - 12800 14 - 6600 47 - 6204 High carbon chromium bearing steel - 13.1 - 1 - 1PC 1 6204VVC3 38366885 5.65 SGD
In stock
31 - 19 - 15 0.045 - Withoutretainingring 20.5 - On both sides, non-contact, Sealed (Min)0.6 - 7650 11 - 3750 35 - 6202 Highcarbon-chromiumbearingsteel - 13.2 - 0.6 - 1PC 1 6202VVC3 38366842 4.18 SGD
In stock
47 - 30 - 25 - - - 32 - - (min)1 - 14000 - - 7850 52 - 6205 High carbon-chromium bearing steel - 13.9 - 1 - 1PC 1 6205VVC3 38366912 6.70 SGD
In stock
65.5 - 41.5 - 35 - - - 44.5 - - (min)1.1 - 25700 - - 15300 72 - 6207 High carbon-chromium bearing steel - 13.8 - 1 - 1PC 1 6207VVC3 38366964 11.80 SGD
Shipped after 2017-05-15
73.5 - 46.5 - 40 - - - 50.5 - - (min)1.1 - 29100 - - 17900 80 - 6208 High carbon-chromium bearing steel - 14.0 - 1 - 1PC 1 6208VVC3 38366982 15.38 SGD
In stock
112 - 73 - 65 - - - 80 - - (min)1.5 - 57500 23 - 40000 120 - 6213 High carbon-chromium bearing steel - 14.4 - 1.5 - 1PC 1 6213VVC3 38367086 37.53 SGD
Shipped after 2017-02-01
117 - 78 - 70 - - - 84 - - (min)1.5 - 62000 24 - 44000 125 - 6214 High carbon-chromium bearing steel - 14.5 - 1.5 - 1PC 1 6214VVC3 38367104 42.51 SGD
Shipped after 2017-02-01
122 - 83 - 75 - - - 90 - - (min)1.5 - 66000 25 - 49500 130 - 6215 High carbon-chromium bearing steel - 14.7 - 1.5 - 1PC 1 6215VVC3 38367122 45.41 SGD
Shipped after 2017-02-01
131 - 89 - 80 - - - 95.5 - - (min)2 - 72500 26 - 53000 140 - 6216 High carbon-chromium bearing steel - 14.6 - 2 - 1PC 1 6216VVC3 38367147 54.78 SGD
Shipped after 2017-02-01
78.5 - 51.5 - 45 - - - 55.5 - - (min)1.1 - 31500 19 - 20400 85 - 6209 High carbon-chromium bearing steel - 14.4 - 1 - 1PC 1 6209VVC3 38367007 18.44 SGD
Shipped after 2017-02-01
83.5 - 56.5 - 50 - - - 60 - - (min)1.1 - 35000 20 - 23200 90 - 6210 High carbon-chromium bearing steel - 14.4 - 1 - 1PC 1 6210VVC3 38367025 21.44 SGD
N/A
26 - 14 - 10 - - - 16 - - (min)0.6 - 5100 9 - 2390 30 - 6200 High carbon-chromium bearing steel - 13.2 - 0.6 - 1PC 1 6200VVC3 38366806 3.48 SGD
In stock
28 - 16 - 12 - - - 17 - - (min)0.6 - 6800 - - 3050 32 - 6201 High carbon-chromium bearing steel - 12.3 - 0.6 - 1PC 1 6201VVC3 38366824 3.77 SGD
In stock
36 - 21 - 17 - - - 23.5 - - (min)0.6 - 9550 - - 4800 40 - 6203 High carbon-chromium bearing steel - 13.2 - 0.6 - 1PC 1 6203VVC3 38366867 4.90 SGD
In stock
57 - 35 - 30 - - - 38.5 - - (min)1 - 19500 - - 11300 62 - 6206 High carbon-chromium bearing steel - 13.8 - 1 - 1PC 1 6206VVC3 38366937 9.03 SGD
In stock
92 - 63 - 55 - - - 66.5 - - (min)1.5 - 43500 21 - 29300 100 - 6211 High carbon-chromium bearing steel - 14.3 - 1.5 - 1PC 1 6211VVC3 38367043 24.91 SGD
Shipped after 2017-02-01
102 - 68 - 60 - - - 74.5 - - (min)1.5 - 52500 22 - 36000 110 - 6212 High carbon-chromium bearing steel - 14.3 - 1.5 - 1PC 1 6212VVC3 38367061 29.80 SGD
Shipped after 2017-02-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wheel bearings exchange of bike
5
From Japan
On 2016-08-17 17:10:02
I use without problems. It is safe because it is domestically produced.
This review is about item#38366842.

Related Products