Buy more than* S$200* and get FREE SHIPPING

Two-wheel caster TND type (bolt installation)

Wheel Diameter D (phi mm)
50
Allowable Load (daN)
30
Turning Radius A (mm)
48
Eccentricity C (mm)
19
Wheel Width W(mm)
47
Allowable Load (kgf)
20
Shaft Length L (mm)
15
Attachment Height H (mm)
63.5
...see all>
Product Options
ADD TO CART
Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1pc 1 TND 50-B (black) 08215934 9.99 SGD
Shipped after 2018-05-31
- 1pc 1 TND 50-B (black) 08215961 9.99 SGD
Shipped after 2018-05-31
M8xP1.25 1pc 1 TND 50-B (black) 08216056 9.99 SGD
Shipped after 2018-05-31
- 1pc 1 TND 50-B (white) 08216223 9.99 SGD
Shipped after 2018-05-31
- 1pc 1 TND 50-B (white) 08216327 9.99 SGD
Shipped after 2018-05-31
M8xP1.25 1pc 1 TND 50-B (white) 08216372 9.99 SGD
Shipped after 2018-05-31
M8xP1.25 1pc 1 TND 50-B (white) 08216381 9.99 SGD
Shipped after 2018-05-31
M10xP1.5 1pc 1 TND 50-B (white) 08216494 9.99 SGD
Shipped after 2018-05-31
- 1pc 1 TND 50-B (black) 08215907 9.99 SGD
Shipped after 2018-05-31
M8xP1.25 1pc 1 TND 50-B (black) 08216065 9.99 SGD
Shipped after 2018-05-31
M8xP1.25 1pc 1 TND 50-B (black) 08216074 9.99 SGD
Shipped after 2018-05-31
M10xP1.5 1pc 1 TND 50-B (black) 08216092 9.99 SGD
Shipped after 2018-05-31
M10xP1.5 1pc 1 TND 50-B (black) 08216101 9.99 SGD
Shipped after 2018-05-31
M10xP1.5 1pc 1 TND 50-B (black) 08216135 9.99 SGD
Shipped after 2018-05-31
- 1pc 1 TND 50-B (white) 08216232 9.99 SGD
Shipped after 2018-05-31
- 1pc 1 TND 50-B (white) 08216302 9.99 SGD
Shipped after 2018-05-31
- 1pc 1 TND 50-B (white) 08216336 9.99 SGD
Shipped after 2018-05-31
- 1pc 1 TND 50-B (black) 08215995 9.99 SGD
Shipped after 2018-05-31
M8xP1.25 1pc 1 TND 50-B (black) 08216013 9.99 SGD
Shipped after 2018-05-31
M10xP1.5 1pc 1 TND 50-B (black) 08216117 9.99 SGD
Shipped after 2018-05-31
- 1pc 1 TND 50-B (white) 08216345 9.99 SGD
Shipped after 2018-05-31
M10xP1.5 1pc 1 TND 50-B (white) 08216442 9.99 SGD
Shipped after 2018-05-31
M10xP1.5 1pc 1 TND 50-B (white) 08216451 9.99 SGD
Shipped after 2018-05-31
- 1pc 1 TND 50-B (black) 08215943 9.99 SGD
Shipped after 2018-05-31
- 1pc 1 TND 50-B (black) 08215977 9.99 SGD
Shipped after 2018-05-31
- 1pc 1 TND 50-B (black) 08215986 9.99 SGD
Shipped after 2018-05-31
M8xP1.25 1pc 1 TND 50-B (black) 08216031 9.99 SGD
Shipped after 2018-05-31
M8xP1.25 1pc 1 TND 50-B (white) 08216406 9.99 SGD
Shipped after 2018-05-31
M10xP1.5 1pc 1 TND 50-B (white) 08216485 9.99 SGD
Shipped after 2018-05-31
- 1pc 1 TND 50-B (black) 08215882 9.99 SGD
Shipped after 2018-05-31
- 1pc 1 TND 50-B (black) 08215891 9.99 SGD
Shipped after 2018-05-31
- 1pc 1 TND 50-B (black) 08215916 9.99 SGD
Shipped after 2018-05-31
- 1pc 1 TND 50-B (white) 08216275 9.99 SGD
Shipped after 2018-05-31
- 1pc 1 TND 50-B (white) 08216311 9.99 SGD
Shipped after 2018-05-31
M8xP1.25 1pc 1 TND 50-B (white) 08216424 9.99 SGD
Shipped after 2018-05-31
M10xP1.5 1pc 1 TND 50-B (white) 08216433 9.99 SGD
Shipped after 2018-05-31
M10xP1.5 1pc 1 TND 50-B (white) 08216467 9.99 SGD
Shipped after 2018-05-31
- 1pc 1 TND 50-B (black) 08215873 9.99 SGD
Shipped after 2018-05-31
- 1pc 1 TND 50-B (black) 08215952 9.99 SGD
Shipped after 2018-05-31
- 1pc 1 TND 50-B (white) 08216241 9.99 SGD
Shipped after 2018-05-31
M8xP1.25 1pc 1 TND 50-B (white) 08216397 9.99 SGD
Shipped after 2018-05-31
M8xP1.25 1pc 1 TND 50-B (white) 08216415 9.99 SGD
Shipped after 2018-05-31
M8xP1.25 1pc 1 TND 50-B (black) 08216047 9.99 SGD
Shipped after 2018-05-31
M10xP1.5 1pc 1 TND 50-B (black) 08216083 9.99 SGD
Shipped after 2018-05-31
M10xP1.5 1pc 1 TND 50-B (black) 08216144 9.99 SGD
Shipped after 2018-05-31
- 1pc 1 TND 50-B (white) 08216257 9.99 SGD
Shipped after 2018-05-31
- 1pc 1 TND 50-B (white) 08216284 9.99 SGD
Shipped after 2018-05-31
M8xP1.25 1pc 1 TND 50-B (white) 08216363 9.99 SGD
Shipped after 2018-05-31
- 1pc 1 TND 50-B (black) 08215925 9.99 SGD
Shipped after 2018-05-31
- 1pc 1 TND 50-B (black) 08216004 9.99 SGD
Shipped after 2018-05-31
M8xP1.25 1pc 1 TND 50-B (black) 08216022 9.99 SGD
Shipped after 2018-05-31
M10xP1.5 1pc 1 TND 50-B (black) 08216126 9.99 SGD
Shipped after 2018-05-31
- 1pc 1 TND 50-B (white) 08216266 9.99 SGD
Shipped after 2018-05-31
- 1pc 1 TND 50-B (white) 08216293 9.99 SGD
Shipped after 2018-05-31
- 1pc 1 TND 50-B (white) 08216354 9.99 SGD
Shipped after 2018-05-31
M10xP1.5 1pc 1 TND 50-B (white) 08216476 9.99 SGD
Shipped after 2018-05-31
ADD TO CART

Related Products