Buy more than* S$200* and get FREE SHIPPING

The Deep Groove Ball Bearing 6300Th Unit Open Type C3 Clearance

4.33 (6)
Clearance Code
C3
...see all>
Product Options
ADD TO CART
Mounting Dimensions (Minimum Dx)(mm) Shape Mounting Dimension (Maximum da) (mm) Dimensions rN (mm) Type Dimension r (mm) Dimensions r0 (mm) Standard rated load Cr (kN) Outside Diameter D (phi mm) Dimensions f (mm) Standard rated load Cor (kN) Material Dimensions b (mm) Nominal Number Dimention D2 (phi mm) Coefficient fo Dimention D1 (phimm) Mounting Dimensions (Maximum ra)(mm) Dimensions a (mm) Mounting Dimensions (Maximum Da)(mm) Width B (mm) Mounting Dimensions (Minimum da)(mm) Remarks Inside Diameter d (phi mm) Mounting Dimensions (Maximum Cx)(mm) Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Dimensions (Minimum Dx)(mm) Shape Mounting Dimension (Maximum da) (mm) Dimensions rN (mm) Type Dimension r (mm) Dimensions r0 (mm) Standard rated load Cr (kN) Outside Diameter D (phi mm) Dimensions f (mm) Standard rated load Cor (kN) Material Dimensions b (mm) Nominal Number Dimention D2 (phi mm) Coefficient fo Dimention D1 (phimm) Mounting Dimensions (Maximum ra)(mm) Dimensions a (mm) Mounting Dimensions (Maximum Da)(mm) Width B (mm) Mounting Dimensions (Minimum da)(mm) Remarks Inside Diameter d (phi mm) Mounting Dimensions (Maximum Cx)(mm) Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - (min)5 - 355000 400 - 415000 High carbon-chromium bearing steel - 6338 - 14.1 - 4 - 380 78 210 Copper alloy cages 190 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6338MC3 38368407 2,829.99 SGD
Shipped after 2018-03-01
- Withoutretainingring 28 - Openform (Min)1.1 - 15900 52 - 7900 Highcarbon-chromiumbearingsteel - 6304 - 12.4 - 1 - 45.5 15 26.5 - 20 - 0.145   1PC 1 6304C3 38367847 5.99 SGD
In stock
- Without retaining ring 36 - Open type (Minimum) 1.1 - 20600 62 - 11200 High carbon-chromium bearing steel - 6305 - 13.2 - 1 - 55.5 17 31.5 - 25 - 0.235   1PC 1 6305C3 38367874 7.99 SGD
In stock
- Withoutretainingring 79 - Openform (Min)2.1 - 82000 130 - 52000 Highcarbon-chromiumbearingsteel - 6312 - 13.1 - 2 - 119 31 71 - 60 - 1.72   1PC 1 6312C3 38368041 45.99 SGD
Shipped after 2018-02-27
- - 104.5 - - (min)2.1 - 123000 170 - 86500 High carbon-chromium bearing steel - 6316 - 13.3 - 2 - 159 39 91 - 80 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6316C3 38368127 85.99 SGD
Shipped after 2018-03-01
- - 147 - - (min)3 - 205000 240 - 179000 High carbon-chromium bearing steel - 6322 - 13.2 - 2.5 - 227 50 123 - 110 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6322C3 38368242 269.99 SGD
Shipped after 2018-03-01
- - 187 - - (min)4 - 253000 300 - 246000 High carbon-chromium bearing steel - 6328 - 13.6 - 3 - 284 62 156 - 140 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6328C3 38368303 759.99 SGD
Shipped after 2018-03-01
- - - - - (min)4 - 355000 380 - 405000 High carbon-chromium bearing steel - 6336 - 13.9 - 3 - 364 75 196 Copper alloy cages 180 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6336MC3 38368382 2,449.99 SGD
Shipped after 2018-03-01
- - 25.5 - - (min)1 - 13600 47 - 6650 High carbon-chromium bearing steel - 6303 - 12.4 - 1 - 42 - 22 - 17 - -   1PC 1 6303C3 38367822 4.99 SGD
Shipped after 2018-02-28
- - 61.5 - - (min)1.5 - 53000 100 - 32000 High carbon-chromium bearing steel - 6309 - 13.1 - 1.5 - 92 25 53 - 45 - -   1PC 1 6309C3 38367987 28.99 SGD
Shipped after 2018-02-28
- - 38 - - (min)1.1 - 26700 68 - 14000 High carbon-chromium bearing steel - 63/28 - 12.4 - 1 - 61.5 - 34.5 - 28 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 63/28C3 38367892 21.99 SGD
Shipped after 2018-04-11
- - 18 - - (min)1 - 9700 37 - 4200 High carbon-chromium bearing steel - 6301 - 11.1 - 1 - 32 - 17 - 12 - -   1PC 1 6301C3 38367786 6.99 SGD
Shipped after 2018-02-28
- - 47 - - (min)1.5 - 33500 80 - 19200 High carbon-chromium bearing steel - 6307 - 13.2 - 1.5 - 72 21 43 - 35 - -   1PC 1 6307C3 38367944 14.99 SGD
Shipped after 2018-03-01
- - 53 - - (min)1.5 - 40500 90 - 24000 High carbon-chromium bearing steel - 6308 - 13.2 - 1.5 - 82 23 48 - 40 - -   1PC 1 6308C3 38367962 20.99 SGD
Shipped after 2018-02-27
- - 72.5 - - (min)2 - 71500 120 - 44500 High carbon-chromium bearing steel - 6311 - 13.1 - 2 - 111 29 64 - 55 - -   1PC 1 6311C3 38368023 36.99 SGD
Shipped after 2018-03-01
- - 161 - - (min)3 - 207000 260 - 185000 High carbon-chromium bearing steel - 6324 - 13.5 - 2.5 - 247 55 133 - 120 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6324C3 38368267 499.99 SGD
Shipped after 2018-03-01
- - 175 - - (min)4 - 229000 280 - 214000 High carbon-chromium bearing steel - 6326 - 13.6 - 3 - 264 58 146 - 130 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6326C3 38368285 629.99 SGD
Shipped after 2018-03-01
- - 68 - - (min)2 - 62000 110 - 38500 High carbon-chromium bearing steel - 6310 - 13.2 - 2 - 101 27 59 - 50 - -   1PC 1 6310C3 38368005 29.99 SGD
Shipped after 2018-02-28
- - 215.5 - - (min)4 - 278000 340 - 287000 High carbon-chromium bearing steel - 6332 - 13.9 - 3 - 324 68 176 - 160 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6332C3 38368346 1,139.99 SGD
Shipped after 2018-03-01
- - 85.5 - - (min)2.1 - 92500 140 - 60000 High carbon-chromium bearing steel - 6313 - 13.2 - 2 - 129 33 76 - 65 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6313C3 38368066 53.99 SGD
Shipped after 2018-02-28
- - 92 - - (min)2.1 - 104000 150 - 68000 High carbon-chromium bearing steel - 6314 - 13.2 - 2 - 139 35 81 - 70 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6314C3 38368084 67.99 SGD
Shipped after 2018-02-28
- - 98.5 - - (min)2.1 - 113000 160 - 77000 High carbon-chromium bearing steel - 6315 - 13.2 - 2 - 149 37 86 - 75 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6315C3 38368102 80.99 SGD
Shipped after 2018-03-01
- - 110.5 - - (min)3 - 133000 180 - 97000 High carbon-chromium bearing steel - 6317 - 13.3 - 2.5 - 167 41 98 - 85 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6317C3 38368145 98.99 SGD
Shipped after 2018-03-01
- - 117 - - (min)3 - 143000 190 - 107000 High carbon-chromium bearing steel - 6318 - 13.3 - 2.5 - 177 43 103 - 90 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6318C3 38368163 139.99 SGD
Shipped after 2018-03-01
- - 203 - - (min)4 - 274000 320 - 284000 High carbon-chromium bearing steel - 6330 - 13.9 - 3 - 304 65 166 - 150 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6330C3 38368321 929.99 SGD
Shipped after 2018-03-01
- - 16.5 - - (min)0.6 - 8100 35 - 3450 High carbon-chromium bearing steel - 6300 - 11.2 - 0.6 - 31 - 14 - 10 - -   1PC 1 6300C3 38367761 4.99 SGD
Shipped after 2018-02-28
- - 22.5 - - (min)1 - 11400 42 - 5450 High carbon-chromium bearing steel - 6302 - 12.3 - 1 - 37 - 20 - 15 - -   1PC 1 6302C3 38367804 6.99 SGD
Shipped after 2018-03-01
- - 123.5 - - (min)3 - 153000 200 - 119000 High carbon-chromium bearing steel - 6319 - 13.3 - 2.5 - 187 45 108 - 95 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6319C3 38368181 169.99 SGD
Shipped after 2018-03-01
- - 42.5 - - (min)1.1 - 26700 72 - 15000 High carbon-chromium bearing steel - 6306 - 13.3 - 1 - 65.5 19 36.5 - 30 - -   1PC 1 6306C3 38367917 12.99 SGD
Shipped after 2018-02-28
- - 133 - - (min)3 - 173000 215 - 141000 High carbon-chromium bearing steel - 6320 - 13.2 - 2.5 - 202 47 113 - 100 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6320C3 38368206 219.99 SGD
Shipped after 2018-03-01
- - 138 - - (min)3 - 184000 225 - 154000 High carbon-chromium bearing steel - 6321 - 13.2 - 2.5 - 212 49 118 - 105 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6321C3 38368224 259.99 SGD
Shipped after 2018-03-01
- - - - - (min)4 - 325000 360 - 355000 High carbon-chromium bearing steel - 6334 - 13.6 - 3 - 344 72 186 Copper alloy cages 170 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6334MC3 38368364 2,189.99 SGD
Shipped after 2018-03-01
- - - - - (min)5 - 380000 420 - 445000 High carbon-chromium bearing steel - 6340 - 13.8 - 4 - 400 80 220 Copper alloy cages 200 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6340MC3 38368425 3,479.99 SGD
Shipped after 2018-03-01
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Motorcycle engine
2
From Japan
On 2016-07-07 09:43:26
Even if I ordered it was not possible to give up due to lack of items.
This review is about item#38367892.
Motorcycle engine
5
From Japan
On 2016-06-17 20:12:20
Since the crank bearing of CRM 250 was abolished, it purchased here, since genuine parts are originally made by bearing manufacturers, the durability of bearing is durable up to 10000 rpm and it was very much appreciated Because price is also cheap, genuine products are OKISHIDA.
This review is about item#38367892.
Old car bike crank bearing
4
From Japan
On 2016-06-03 08:18:40
I changed my condition and I got better
This review is about item#38367847.
Koukann
5
From Japan
On 2016-03-09 20:07:35
Iiyo
This review is about item#38367847.
Change wheel axis
5
From Japan
On 2016-01-15 09:53:23
There is no problem as it is genuine. C3 is grateful.
This review is about item#38367874.
Car maintenance
5
From Japan
On 2015-03-20 23:08:33
It is often difficult to purchase a bearing that is not a standard type if it is a mail ordering or waiting tool shop, but it is usually good to choose things of c3.
This review is about item#38367944.

Related Products