Buy more than* S$200* and get FREE SHIPPING

Deep-Groove Ball Bearing

5.00 (2)
Clearance Code
C3
Inner Clearance Preload Symbol
C3
...see all>
Product Options
ADD TO CART
Dimensions a (mm) Mounting Dimensions (Maximum Da)(mm) Width B (mm) Mounting Dimensions (Minimum da)(mm) Remarks Inside Diameter d (phi mm) Mounting Dimensions (Maximum Cx)(mm) Weight (kg) Mounting Dimensions (Minimum Dx)(mm) Shape Mounting Dimension (Maximum da) (mm) Dimensions rN (mm) Type Dimension r (mm) Dimensions r0 (mm) Standard rated load Cr (kN) Outside Diameter D (phi mm) Dimensions f (mm) Standard rated load Cor (kN) Material Dimensions b (mm) Nominal Number Dimention D2 (phi mm) Coefficient fo Dimention D1 (phimm) Mounting Dimensions (Maximum ra)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions a (mm) Mounting Dimensions (Maximum Da)(mm) Width B (mm) Mounting Dimensions (Minimum da)(mm) Remarks Inside Diameter d (phi mm) Mounting Dimensions (Maximum Cx)(mm) Weight (kg) Mounting Dimensions (Minimum Dx)(mm) Shape Mounting Dimension (Maximum da) (mm) Dimensions rN (mm) Type Dimension r (mm) Dimensions r0 (mm) Standard rated load Cr (kN) Outside Diameter D (phi mm) Dimensions f (mm) Standard rated load Cor (kN) Material Dimensions b (mm) Nominal Number Dimention D2 (phi mm) Coefficient fo Dimention D1 (phimm) Mounting Dimensions (Maximum ra)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 45.5 15 26.5 - 20 - 0.145 - Withoutretainingring 28 - On both sides, non-contact, Sealed (Min)1.1 - 15900 52 - 7900 Highcarbon-chromiumbearingsteel - 6304 - 12.4 - 1   1PC 1 6304VVC3 38369861 7.99 SGD
In stock
- 159 39 91 - 80 - - - - 104.5 - - (min)2.1 - 123000 170 - 86500 High carbon-chromium bearing steel - 6316 - 13.3 - 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6316VVC3 38370105 109.99 SGD
Shipped after 2018-01-29
- 167 41 98 - 85 - - - - 110.5 - - (min)3 - 133000 180 - 97000 High carbon-chromium bearing steel - 6317 - 13.3 - 2.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6317VVC3 38370123 129.99 SGD
Shipped after 2018-01-29
- 32 - 17 - 12 - - - - 18 - - (min)1 - 9700 37 - 4200 High carbon-chromium bearing steel - 6301 - 11.1 - 1   1PC 1 6301VVC3 38369807 4.99 SGD
In stock
- 55.5 - 31.5 - 25 - - - - 36 - - (min)1.1 - 20600 62 - 11200 High carbon-chromium bearing steel - 6305 - 13.2 - 1   1PC 1 6305VVC3 38369886 9.99 SGD
In stock
- 65.5 19 36.5 - 30 - - - - 42.5 - - (min)1.1 - 26700 72 - 15000 High carbon-chromium bearing steel - 6306 - 13.3 - 1   1PC 1 6306VVC3 38369904 12.99 SGD
In stock
- 72 21 43 - 35 - - - - 47 - - (min)1.5 - 33500 80 - 19200 High carbon-chromium bearing steel - 6307 - 13.2 - 1.5   1PC 1 6307VVC3 38369922 16.99 SGD
In stock
- 82 23 48 - 40 - - - - 53 - - (min)1.5 - 40500 90 - 24000 High carbon-chromium bearing steel - 6308 - 13.2 - 1.5   1PC 1 6308VVC3 38369947 23.99 SGD
Shipped after 2018-01-29
- 187 45 108 - 95 - - - - 123.5 - - (min)3 - 153000 200 - 119000 High carbon-chromium bearing steel - 6319 - 13.3 - 2.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6319VVC3 38370166 229.99 SGD
Shipped after 2018-01-29
- 202 47 113 - 100 - - - - 133 - - (min)3 - 173000 215 - 141000 High carbon-chromium bearing steel - 6320 - 13.2 - 2.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6320VVC3 38370184 269.99 SGD
Shipped after 2018-01-29
- 129 33 76 - 65 - - - - 85.5 - - (min)2.1 - 92500 140 - 60000 High carbon-chromium bearing steel - 6313 - 13.2 - 2   1PC 1 6313VVC3 38370044 56.99 SGD
Shipped after 2018-03-12
- 92 25 53 - 45 - - - - 61.5 - - (min)1.5 - 53000 100 - 32000 High carbon-chromium bearing steel - 6309 - 13.1 - 1.5   1PC 1 6309VVC3 38369965 27.99 SGD
Shipped after 2018-01-29
- 111 29 64 - 55 - - - - 72.5 - - (min)2 - 71500 120 - 44500 High carbon-chromium bearing steel - 6311 - 13.1 - 2   1PC 1 6311VVC3 38370001 42.99 SGD
Shipped after 2018-01-29
- 119 31 71 - 60 - - - - 79 - - (min)2.1 - 82000 130 - 52000 High carbon-chromium bearing steel - 6312 - 13.1 - 2   1PC 1 6312VVC3 38370026 47.99 SGD
Shipped after 2018-01-29
- 149 37 86 - 75 - - - - 98.5 - - (min)2.1 - 113000 160 - 77000 High carbon-chromium bearing steel - 6315 - 13.2 - 2   1PC 1 6315VVC3 38370087 83.99 SGD
Shipped after 2018-01-29
- 37 - 20 - 15 - - - - 22.5 - - (min)1 - 11400 42 - 5450 High carbon-chromium bearing steel - 6302 - 12.3 - 1   1PC 1 6302VVC3 38369825 5.99 SGD
In stock
- 42 - 22 - 17 - - - - 25.5 - - (min)1 - 13600 47 - 6650 High carbon-chromium bearing steel - 6303 - 12.4 - 1   1PC 1 6303VVC3 38369843 6.99 SGD
In stock
- 177 43 103 - 90 - - - - 117 - - (min)3 - 143000 190 - 107000 High carbon-chromium bearing steel - 6318 - 13.3 - 2.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6318VVC3 38370141 169.99 SGD
Shipped after 2018-01-29
- 101 27 59 - 50 - - - - 68 - - (min)2 - 62000 110 - 38500 High carbon-chromium bearing steel - 6310 - 13.2 - 2   1PC 1 6310VVC3 38369983 34.99 SGD
Shipped after 2018-01-29
- 139 35 81 - 70 - - - - 92 - - (min)2.1 - 104000 150 - 68000 High carbon-chromium bearing steel - 6314 - 13.2 - 2   1PC 1 6314VVC3 38370062 67.99 SGD
Shipped after 2018-01-29
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine overhaul
5
From Japan
On 2017-11-19 00:01:44
It is saved that NSK's C3 skimmer can be easily purchased, but I want you to solve it because it is out of stock and the delivery date is several months ahead (especially 6310 VVC 3).
This review is about item#38369886.
Machine maintenance
5
From Japan
On 2016-03-01 23:45:12
I am using NSK for a long time, but I have trust. C3 It is convenient because you can buy skimmer bearings online.
This review is about item#38369922.

Related Products