Buy more than* S$200* and get FREE SHIPPING

Deep Groove Ball Bearings 6300

Mounting Dimensions (Maximum ra)(mm)
1
...see all>
Product Options
ADD TO CART
Remarks Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Weight (kg) Nominal Number Dimensions rN (mm) Shape Mounting Dimensions (Maximum Da)(mm) Dimensions r0 (mm) Type Mounting Dimensions (Minimum da)(mm) Coefficient fo Dimensions f (mm) Clearance Code Mounting Dimensions (Maximum Cx)(mm) Inside Diameter d (phi mm) Dimensions b (mm) Mounting Dimensions (Minimum Dx)(mm) Dimention D2 (phi mm) Standard rated load Cr (kN) Mounting Dimension (Maximum da) (mm) Dimention D1 (phimm) Standard rated load Cor (kN) Width B (mm) Dimension r (mm) JIS Grade Outside Diameter D (phi mm) Dimensions a (mm) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Remarks Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Weight (kg) Nominal Number Dimensions rN (mm) Shape Mounting Dimensions (Maximum Da)(mm) Dimensions r0 (mm) Type Mounting Dimensions (Minimum da)(mm) Coefficient fo Dimensions f (mm) Clearance Code Mounting Dimensions (Maximum Cx)(mm) Inside Diameter d (phi mm) Dimensions b (mm) Mounting Dimensions (Minimum Dx)(mm) Dimention D2 (phi mm) Standard rated load Cr (kN) Mounting Dimension (Maximum da) (mm) Dimention D1 (phimm) Standard rated load Cor (kN) Width B (mm) Dimension r (mm) JIS Grade Outside Diameter D (phi mm) Dimensions a (mm) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 15000 - 6303 - - 42 - - 22 - 1.12 - 3.3 17 - 53.5 52.7 13600 25.5 - 6650 14 - 0 47 - 18000 113 1pc 1 6303NR 38370227 6.99 SGD
Shipped after 2018-04-27
- - 0.235 6305 (Min) 0.5 With snap ring 55.5 (Maximum) 0.6 Open-type 31.5 13.2 1.7 CN 4.6 25 (Min) 1.9 68.5 67.7 20600 36 (Maximum) 59.61 11200 17 (Min) 1.1 - 62 (Maximum) 3.28 - - 1PC 1 6305NR 38370245 9.99 SGD
In stock
ADD TO CART

Related Products