Buy more than* S$200* and get FREE SHIPPING

Deep groove ball bearing 6800 series ZZ stop with wheel

Mounting Dimensions (Maximum Cx)(mm)
1.8
JIS Grade
0
Mounting Dimensions (Maximum ra)(mm)
0.3
Width B (mm)
7
...see all>
Product Options
ADD TO CART
Nominal Number Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Inside Diameter d (phi mm) Mounting Dimension (Maximum da) (mm) Outside Diameter D (phi mm) Weight (g) Mounting Dimensions (Minimum Dx)(mm) Standard rated load Cr (kN) Standard rated load Cor (kN) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Number Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Inside Diameter d (phi mm) Mounting Dimension (Maximum da) (mm) Outside Diameter D (phi mm) Weight (g) Mounting Dimensions (Minimum Dx)(mm) Standard rated load Cr (kN) Standard rated load Cor (kN) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6806 40 32 30 32 42 24 45.5 4700 3650 15000 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6806ZZNR 38372616 10.99 SGD
In stock
6804 30 22 20 22 32 17 35.5 4000 2470 22000   1pc 1 6804ZZNR 38372591 8.99 SGD
Shipped after 2018-01-23
6807 45 37 35 37 47 27 50.5 4900 4100 14000 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6807ZZNR 38372625 14.99 SGD
Shipped after 2018-01-25
6805 35 27 25 27 37 21 40.5 4500 3150 18000 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6805ZZNR 38372607 12.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products